Shop All Bathroom Sinks
Eden Bath
Eden Bath EB-PS06 Black Ming Dynasty Decorative Porcelain Sink
Mfr # EB_PS06
Zoro # G603975443
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eden Bath
- MFR # EB_PS06
- Zoro # G603975443
- UPC # 817909025474
- Country of Origin Unknown
- Category Bathroom Sinks
Description
The Eden Bath Ming Dynasty Decorative Porcelain Above Counter, Vessel Sink is crafted from the finest materials with the utmost care in the manufacturing process to ensure the final quality meets your needs and expectations and adds that certain touch of individuality to your bathroom. The sink features a decorative flower pattern in blue. This sink does not need a Mounting Ring due to its shape, but we recommend that you also purchase a drain with your ceramic sink in the same finish of your faucet.
Features- High quality, ceramic sink
- Easy to clean surface
- Hand crafted by skilled artisans
- Designed for simple above counter / vessel installation
- Smooth interior and exterior finish
- Coordinates with any vessel or wall-mount faucet
- Drain Size: 1.75 in.
- Depth: 16.5 in.
- Height: 7 in.
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Plug, Spigot, 1-1/2 in Pipe Size (449015)
- PARKER TRIPLE-LOK SLEEVE (4 TX-S)
- BUYERS PRODUCTS 3/8 Inch NPTF 2-Port High Pressure Ball Valve (HBVS038)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTN7)
- EDEN BATH Eden Bath EB-MR01MB Vessel Sink Mounting Ring - Matte Black (EB_MR01MB)
- EDEN BATH Eden Bath EB-S028PW-P Natural Stone Sink; Petrified Wood (EB_S028PW-P)
- EDEN BATH Wave Rim Multi Color Glass Vessel Sink (EB_GS05)
- EDEN BATH Eden Bath EB-S003BL-H Small Vessel Sink Bowl - Honed Black Limestone (EB_S003BL-H)
- EDEN BATH Stone Vessel Black Granite Vessel Sink- Polished Interior (EB_S001BK-P)
- ACORN CONTROLS Bathroom Sink, White, Rectangular, 22"x15" (3801-09-H1-OCC11)
- CASTELLO USA Serenity 36" Solid Surface Vanity Top with Black Top and White Basin (CB-GM-2066-36-C-B)
- Eden Bath Bathroom Sinks