Eden Bath EB-N3722LG 37 x 22 in. Concrete Counter Vanity Top with Backsplash; Light Gray
Mfr # EB_N3722LG
Zoro # G803990215
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eden Bath
- MFR # EB_N3722LG
- Zoro # G803990215
- UPC # 817909024330
- Country of Origin China
- Category Shower Curtains
Description
Eden Bath concrete products are designed, manufactured, and tested above the highest standards of design, quality, durability, and safety. Our counters are made using a proprietary light weight concrete mix composed of all-natural raw materials. This has allowed them to achieve RoHS II toxin free certification. Our mix uses less fillers than traditional mixes, which allows us to create smaller products with a beautiful, smooth finish. The industrial grade sealer we use provides better protection than nano coatings used by some other manufacturers. Our concrete formulation results in strong counters and sinks that are lighter in weight and have superior shock, chip and scratch resistance than standard Portland concrete mixes. The exact finish on each counter is beautifully unique with natural color and pattern variations to be expected in products made of concrete.
Eden Baths concrete line was selected to be part of the inaugural New Modernists Design Trail at the 2019 Kitchen and Bath Industry (KBIS) industry show and would be beautiful in any modern, contemporary, industrial, or rustic home. The Eden Bath EB_N3722 Concrete Counter with Back Splash is designed for use with 36-in. x 21-in. vanities. The counter is pre-drilled with a 1.75-in. drain hole and a 1.5-in. faucet hole and it can be used with or without the included back splash. It measures approximately 37-in. in Length, 22-in. in Width with a Thickness of 1.25-in. The Back splash is 3-in. in Height. This model comes in white, light gray, and charcoal colors. Made using a light weight proprietary concrete mix made exclusively of natural materials with RoHS II toxin free certification. Fewer fillers in the mix for greater durability, including Shock, Chip and Scratch Resistance.
Features- 37 x 22 in. Concrete Counter Vanity Top with Backsplash
- Industrial Grade Sealer provides long lasting waterproofness
- Designed for use with a vessel sink and single hole faucet
- Additional faucet holes can be drilled or a larger hole can be cut for a drop-in sink
- Includes Optional Backsplash
- Color: Light Gray
- Material: Concrete
- Dimension: 37" L x 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Mat, Rectangular, 46" x 60" (29PL64)
- BOSS Race Track Conference Table, 10 Ft, Mahogany (N137-MOC)
- TRADEMARK FINE ART Dean Russo 'Lois' Canvas Art, 35x47 (ALI44441-C3547GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19G/W)
- B & K iDesign 72 in. H X 72 in. W Gray Thistle Shower Curtain Polyester (37221)
- HERITAGE LACE Heritage Lace 6145W-OC 72 x 72 in. Pinecone Shower Curtain (6145W-OC)
- ZORO SELECT Shower Curtain, vinyl, White, 36 in W, 72 in L (4EEX9)
- CARNATION HOME FASHIONS Carnation Home Fashions SCEVA-10-21 Heavy Gauge Peva Shower Curtain Liner; Standard Size - White (SCEVA-10/21)
- FROST PRODUCTS LTD Frost Stainless Steel Shower Curtain Hooks - Pack of 12 - 1144-501L (1144-501L)
- HOMEROOTS 72 x 70 x 1 in. Silver Marble & Geo Pattern Shower Curtain (399737)
- KENNEY MFG Medium Weight PEVA Shower Curtain Liner, 70" W x 72" H, Gray (KN41439)
- Eden Bath Shower Curtains