Eden Bath EB-N008CB 22 in. Shallow Wave Concrete Rectangular Vessel Sink - Charcoal
Mfr # EB_N008CB
Zoro # G903953790
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eden Bath
- MFR # EB_N008CB
- Zoro # G903953790
- UPC # 817909024149
- Country of Origin Unknown
- Category Kitchen Sinks
Description
Eden Bath concrete products are designed, manufactured, and tested above the highest standards of design, quality, durability, and safety. Our sinks are made using a proprietary light weight concrete mix composed of all-natural raw materials. This has allowed them to achieve RoHS II toxin free certification. Our mix uses less fillers than traditional mixes, which allows us to create smaller products with a beautiful, smooth finish. The industrial grade sealer who use, provides better protection than nano coatings used by some other manufacturers. Our concrete formulation results in strong sinks that are lighter in weight and have superior shock, chip and scratch resistance than standard Portland concrete mixes.
The exact finish on each sink is beautifully unique with natural color and pattern variations to be expected in products made of concrete. Please note that some sinks may have some small pinhole dimples on the exterior of the sink, which are common in concrete products, but minimized in ours given our special concrete mix.
Eden Bath’s concrete line was selected to be part of the inaugural New Modernists Design Trail at the 2019 Kitchen and Bath Industry (KBIS) industry show and would be beautiful in any modern, contemporary, industrial or rustic home.
The Eden Bath EB_N008 Shallow Wave Rectangular Vessel Sink has a rectangular exterior, while the bowl slopes down from the left and back up to the right in a shallow wave. It measures approximately 22-in. in Length, 15-in. in Width with a Height of 3.9-in. It has a 1.75-in. drain hole that is compatible with all Eden Bath drain models and will work with most other standard size drains. This model comes in cream, light gray and charcoal colors.
Features- Made using a light weight proprietary concrete mix made exclusively of natural materials with RoHS II toxin free certification
- Fewer fillers in the mix for greater durability, including Shock, Chip and Scratch Resistance.
- Industrial Grade Sealer provides long lasting waterproofness
- Material: Concrete
- Drain Size - Overflow: 1.75-in No Overflow
- Shape: Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- AMERICAN STANDARD Water Control Valve (047136-0070A)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR3L800STS-001)
- PARKER 3/8" Compression x 1/4" MNPT Brass Run Tee 10PK (171C-6-4)
- KOHLER Cairn Undermount Single-Bowl Farmhouse Kitchen Sink With Short Apron (25784-CM6)
- NANTUCKET SINKS Patented Design Stainless Steel Apron Sink (EZApron30)
- HOUZER Houzer NVS-5200 Novus Series Dual Level Undermount Stainless Steel Large Single Bowl Kitchen Sink with Sliding Platform (NVS-5200)
- ALFI BRAND Gray Matte Smooth Apron 36" x 18" Single Bowl Fireclay Farm Sink (ABF3618-GM)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2222651)
- BLANCO Formera 28" Undermount Stainless Steel Kitchen Sink (442765)
- RUVATI 20" Undermount Bar Prep Kitchen Sink 16 Gauge SS Single Bowl (RVM5020)
- Eden Bath Kitchen Sinks