Eden Bath EB-N002LG 17 in. Concrete Shallow Round Vessel Sink - Light Gray
Mfr # EB_N002LG
Zoro # G103953576
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eden Bath
- MFR # EB_N002LG
- Zoro # G103953576
- UPC # 817909024040
- Country of Origin Unknown
- Category Kitchen Sinks
Description
Eden Bath concrete products are designed, manufactured, and tested above the highest standards of design, quality, durability, and safety. Our sinks are made using a proprietary light weight concrete mix composed of all-natural raw materials. This has allowed them to achieve RoHS II toxin free certification. Our mix uses less fillers than traditional mixes, which allows us to create smaller products with a beautiful, smooth finish. The industrial grade sealer who use, provides better protection than nano coatings used by some other manufacturers. Our concrete formulation results in strong sinks that are lighter in weight and have superior shock, chip and scratch resistance than standard Portland concrete mixes.
The exact finish on each sink is beautifully unique with natural color and pattern variations to be expected in products made of concrete. Please note that some sinks may have some small pinhole dimples on the exterior of the sink, which are common in concrete products, but minimized in ours given our special concrete mix.
Eden Bath’s concrete line was selected to be part of the inaugural New Modernists Design Trail at the 2019 Kitchen and Bath Industry (KBIS) industry show and would be beautiful in any modern, contemporary, industrial or rustic home.
The Eden Bath EB_N002 Shallow Round Vessel Sink is a low round sink with graceful curves. It measures approximately 16.9-in. in Diameter with a Height of 3.5-in. It has a 1.75-in. drain hole that is compatible with all Eden Bath drain models and will work with most other standard size drains. This model comes in cream, light gray, dark gray and charcoal colors.
Features- Made using a light weight proprietary concrete mix made exclusively of natural materials with RoHS II toxin free certification
- Fewer fillers in the mix for greater durability, including Shock, Chip and Scratch Resistance.
- Industrial Grade Sealer provides long lasting waterproofness
- Material: Concrete
- Shape: Round
- Size: 17"
- Drain Size - Overflow: 1.75-in No Overflow Origin: Vietnam
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,200 psi (740FG1M1K1-200)
- SLOAN Polished Chrome, Water Closet Royal 110 (3010100)
- SHARKBITE-CASH ACME 0.75 x 0.75 in. CTS, PVC Coupling Connector (212946)
- ZURN JP1996-BS24 - 24" Stainless Steel Bumper (JP1996-BS24)
- RUVATI 33-inch Workstation Slope Bottom Offset Drain Undermount 16 Gauge Kitchen Sink - RVH8591 (RVH8591)
- RUVATI RVM4700 Undermount 16 Gauge 32" Kitchen Sink Single Bowl- (RVM4700)
- KEENEY MFG BAR SNK SGLBWL SS 15X15"" (FBFS602NKIT)
- GOURMETIER K25228BN Carefree Drop-in Single Bowl Kitchen Sink, Brushed (K25228BN)
- ALFI BRAND Black Matte Smooth Apron 36" x 18" Single Bowl Fireclay Farm Sink (ABF3618-BM)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (DLR2521102)
- KOHLER 33-1/2x18-5/16x10-1/8 Neoroc Undermnt Sgl-Bowl Kitchen Sink W/ Rack (8206-CM6)
- Eden Bath Kitchen Sinks