Shop All Bathroom Sinks
Eden Bath
Eden Bath EB-GS65 Black & Silver Streamers Round Glass Vessel Sink
Mfr # EB_GS65
Zoro # G803975410
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eden Bath
- MFR # EB_GS65
- Zoro # G803975410
- UPC # 817909025573
- Country of Origin China
- Category Bathroom Sinks
Description
The Eden Bath Black with Silver Confetti Above Counter Round Tempered Glass Vessel Sink features a round shape and a painted exterior with thin silver streamers flowing throughout the bowl. Each glass vessel sink is made of high quality tempered glass. We recommend that you also a mounting ring and drain with your glass bathroom sink bowl in the same finish of your faucet.
Features- High quality, tempered glass for scratch resistance
- Stain-resistant and easy to clean surface
- Non-porous surface prevents discoloration and fading
- Designed for simple above counter vessel installation
- Polished, smooth glass interior and a painted, textured exterior
- Handcrafted by skilled artisans
- Recommended accessories pop-up or grid drain with no overflow
- Color: Silver & Black
- Type Of Product: Glass Vessel Sink
- Product Material: Tempered Glass
- Outer Dimensions: D:16.75", H:5.75", Thickness:0.5"
- Drain Size - Overflow: 1.75" - No Overflow
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON PEX Tubing, Clear, 1/8 in, 40 psi, 50 ft (AJK00007)
- ELKAY Replacement Water Filter Cartridge, WaterSentry VII, 1.5 gpm, 1,500 gal, 9-1/2 in Overall Ht (51299C)
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 8mm to 6mm (PW0806)
- BANJO Cam and Groove Fitting Gasket, FKM (150GV)
- EDEN BATH Eden Bath EB-S003BL-H Small Vessel Sink Bowl - Honed Black Limestone (EB_S003BL-H)
- EDEN BATH Eden Bath EB-S028PW-P Natural Stone Sink; Petrified Wood (EB_S028PW-P)
- EDEN BATH Stone Vessel Black Granite Vessel Sink- Polished Interior (EB_S001BK-P)
- EDEN BATH Wave Rim Multi Color Glass Vessel Sink (EB_GS05)
- EDEN BATH Eden Bath EB-MR01MB Vessel Sink Mounting Ring - Matte Black (EB_MR01MB)
- KOHLER Caxton Oval 17" X 14" Under-Mount Bat (2205-G-0)
- CASTELLO USA Scotch 16-inch Bathroom Vessel Sink - Orange (CB-VC-8-OR-16)
- Eden Bath Bathroom Sinks