Shop All Shower Curtains
Eden Bath
Eden Bath EB-GS43 14 in. Charcoal Freeform Hoops Glass Vessel Sink
Mfr # EB_GS43
Zoro # G903989904
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eden Bath
- MFR # EB_GS43
- Zoro # G903989904
- UPC # 28672429097
- Country of Origin China
- Category Shower Curtains
Description
This glass vessel sink from Eden Bath is made of high quality tempered glass. This small charcoal gray sink is not your run of the mill glass vessel sink. It features fun hoops embedded in the sink for a textured exterior and has a smooth bowl with the hoops visible through the glass. We recommend that a mounting ring and drain with your glass sink in the same finish of your faucet.
Specification- Type of Product: Glass Vessel Sink
- Material: Glass
- Finish: Black
- Shape: Round
- Drain Size: 1.75 in. - No Overflow
- Diameter: 14.25 in.
- Included in Box: Glass Sink
- Dimension: 5" H x 14.25" W x 14.25" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H512.P.P)
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- BOSS BlackGuest Chair, 24"L39"H, Loop, LeatherSeat (B6409)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen G032 Bottom Sink Grid For Large Bowl (G032)
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 108 in W (4EEZ4)
- HOOKLESS Shower Curtain Pique White (83783)
- STTELLI SHOWER CURTAIN BLACK 72in. (DAS-115-BLA)
- B & K iDesign 72 in. H X 72 in. W White Solid Shower Curtain Liner PEVA (12054)
- KENNEY MFG Medium Weight Decorative PEVA Shower Liner, 70" W x 72" H, Chevron (KN61284)
- DREAMLINE DreamLine SHDR-61607610-07 DreamLine ENIGMA-X 56-60 x 76 Shower Door (SHDR-61607610-07)
- Eden Bath Shower Curtains