Shop All Bathroom Sinks
Eden Bath
Eden Bath EB-GS42 14 in. Clear Freeform Wave Glass Vessel Sink
Mfr # EB_GS42
Zoro # G603989938
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eden Bath
- MFR # EB_GS42
- Zoro # G603989938
- UPC # 28672429080
- Country of Origin China
- Category Bathroom Sinks
Description
This glass vessel sink from Eden Bath is made of high quality tempered glass. It looks just like our popular EB_GS11 Clear Free form Wave Glass Vessel Sink but in a smaller size perfect for smaller vanities. The sink is clear with a greenish blue tint and the wave texture can be felt both inside and outside the sink. We recommend that a mounting ring and drain with your glass sink in the same finish of your faucet.
Specification- Type of Product: Glass Vessel Sink
- Material: Glass
- Finish: Clear
- Shape: Round
- Drain Size: 1.75 in. - No Overflow
- Diameter: 14.25 in.
- Included in Box: Glass Sink
- Dimension: 4.75" H x 14.25" W x 14.25" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS 047613 Ek 16 3 Std (Valy 1433) (047613)
- ZORO SELECT 8" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800800PG1000)
- T&S BRASS Aerator, Non-Splash , 2.2 Gpm (-200)
- PROPLUS Toe Touch Stopper (173042)
- EDEN BATH Eden Bath EB-MR01MB Vessel Sink Mounting Ring - Matte Black (EB_MR01MB)
- EDEN BATH Stone Vessel Black Granite Vessel Sink- Polished Interior (EB_S001BK-P)
- EDEN BATH Wave Rim Multi Color Glass Vessel Sink (EB_GS05)
- EDEN BATH Eden Bath EB-S003BL-H Small Vessel Sink Bowl - Honed Black Limestone (EB_S003BL-H)
- EDEN BATH Eden Bath EB-S028PW-P Natural Stone Sink; Petrified Wood (EB_S028PW-P)
- ACORN CONTROLS Penal Bathroom Sink, Wall, 12-1/2 In. W (1657-1-BP-04-M)
- KOHLER Devonshire 24" Pedestal Bathroom Sink With 4" Centerset Faucet Holes (2286-4-96)
- Eden Bath Bathroom Sinks