Eden Bath EB-GS41 14 in. True Planet Glass Vessel Sink
Mfr # EB_GS41
Zoro # G103682148
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eden Bath
- MFR # EB_GS41
- Zoro # G103682148
- UPC # 28672429073
- Country of Origin China
- Category Bathroom Sinks
Description
This glass vessel sink from Eden Bath is made of high quality tempered glass. It looks just like our popular EB_GS17 True Planet Glass Vessel Sink but in a smaller size for smaller spaces. This sink featured a hand painted exterior in blue red orange green and yellow which creates vibrant unique interior bowl coloring. Eden Bath specializes in unique glass vessel sinks that you won't find anywhere else. Many glass sinks feature hand painted finishes embedded in the glass which can not be compared to your run of the mill glass vessel sink. We recommend that a mounting ring and drain with your glass sink in the same finish of your faucet.
Specification- Type of Product: Glass Vessel Sink
- Material: Glass
- Finish: Blue
- Shape: Round
- Drain Size: 1.75 in. - No Overflow
- Diameter: 14.25 in.
- Included in Box: Glass Sink
- Dimension: 5" H x 14.25" W x 14.25" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Socket, Cast Iron Tapped 1/4 Bend (220332)
- SPEAKMAN Sprayhead Assy, Yellow ABS, Use w/SEF-1800 (RPG38-0388)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (305-RRCF)
- ZORO SELECT Reducing Bushing, Polypropylene, 1/2" x 3/8", Schedule 80, 300 psi Max Pressure (RB050-038)
- EDEN BATH Stone Vessel Black Granite Vessel Sink- Polished Interior (EB_S001BK-P)
- EDEN BATH Eden Bath EB-MR01MB Vessel Sink Mounting Ring - Matte Black (EB_MR01MB)
- EDEN BATH Eden Bath EB-S028PW-P Natural Stone Sink; Petrified Wood (EB_S028PW-P)
- EDEN BATH Wave Rim Multi Color Glass Vessel Sink (EB_GS05)
- EDEN BATH Eden Bath EB-S003BL-H Small Vessel Sink Bowl - Honed Black Limestone (EB_S003BL-H)
- SLOAN Ss3065 Wall Hung Sink 21 X 20 4" CSet (3873065)
- KOHLER Verticyl Rectangle Undermount Bathroom Sink (8189-7)
- Eden Bath Bathroom Sinks