Shop All Bathroom Sinks
Eden Bath
Eden Bath EB-GS39 14 in. Natural Pebble Pattern Glass Vessel Sink
Mfr # EB_GS39
Zoro # G003990169
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eden Bath
- MFR # EB_GS39
- Zoro # G003990169
- UPC # 28672429059
- Country of Origin China
- Category Bathroom Sinks
Description
This glass vessel sink from Eden Bath is made of high quality tempered glass. It looks just like our popular EB_GS24 Natural Pebble Pattern Glass Vessel Sink with an image of pebbles embedded in the glass But this sink is in a smaller size perfect for bathrooms where space is limited. Eden Bath specializes in unique glass vessel sinks that you won't find anywhere else. We recommend that a mounting ring and drain with your glass sink in the same finish of your faucet.
Specification- Type of Product: Glass Vessel Sink
- Material: Glass
- Finish: Pattern
- Shape: Round
- Drain Size: 1.75 in. - No Overflow
- Diameter: 14.25 in.
- Included in Box: Glass Sink
- Dimension: 5" H x 14.25" W x 14.25" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 36" BLACK NIPPLE (355-263)
- ZURN ZTR Replacement for 0.5 Valve (PTR6200-L-0.5)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 10 Ft. L (ZUSA-HT-1260)
- DANCO Sink Spray Head, Plastic (88760)
- EDEN BATH Eden Bath EB-MR01MB Vessel Sink Mounting Ring - Matte Black (EB_MR01MB)
- EDEN BATH Stone Vessel Black Granite Vessel Sink- Polished Interior (EB_S001BK-P)
- EDEN BATH Eden Bath EB-S028PW-P Natural Stone Sink; Petrified Wood (EB_S028PW-P)
- EDEN BATH Wave Rim Multi Color Glass Vessel Sink (EB_GS05)
- EDEN BATH Eden Bath EB-S003BL-H Small Vessel Sink Bowl - Honed Black Limestone (EB_S003BL-H)
- AMERICAN IMAGINATIONS 16.5" W, Undermount Sink (AI-27732)
- FAUCETURE VSP3122A0 Commercial 31" X 22" Steel Console Sink Base, Matte Black (VSP3122A0)
- Eden Bath Bathroom Sinks