Shop All Bathroom Sinks
Eden Bath
Eden Bath EB-GS37 Carribean Wave Glass Vessel Sink
Mfr # EB_GS37
Zoro # G203682062
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eden Bath
- MFR # EB_GS37
- Zoro # G203682062
- UPC # 28672429127
- Country of Origin China
- Category Bathroom Sinks
Description
This glass vessel sink from Eden Bath is made of high quality tempered glass in an art glass free form shape. The free form shape is highlighted with multiple shades of blue swirling like Caribbean Waves. This sink is sure to be a focal point of your bathroom. Eden Bath specializes in unique glass vessel sinks that you won't find anywhere else. We recommend that a mounting ring and drain with your glass sink in the same finish of your faucet.
Specification- Type of Product: Glass Vessel Sink
- Material: Glass
- Finish: Blue
- Shape: Round
- Drain Size: 1.75 in. - No Overflow
- Diameter: 17 in.
- Included in Box: Glass Sink
- Dimension: 5.625" H x 17" W x 17" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAINAGE INDUSTRIES 1-1/2 In. ABS Thermoplastic Full-Flow Sump Pump Check Valve (CV01.5)
- GROHE Universal Lever Chrome (46568000)
- DELTA Faucet Hose Quick Connect, Plastic, Black (RP32522)
- BECK 3/4" x 6" Black Pipe Nipple Sch XXH (0332716604)
- EDEN BATH Eden Bath EB-MR01MB Vessel Sink Mounting Ring - Matte Black (EB_MR01MB)
- EDEN BATH Wave Rim Multi Color Glass Vessel Sink (EB_GS05)
- EDEN BATH Stone Vessel Black Granite Vessel Sink- Polished Interior (EB_S001BK-P)
- EDEN BATH Eden Bath EB-S028PW-P Natural Stone Sink; Petrified Wood (EB_S028PW-P)
- EDEN BATH Eden Bath EB-S003BL-H Small Vessel Sink Bowl - Honed Black Limestone (EB_S003BL-H)
- KINGSTON BRASS VPB1362ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1362ST)
- AMERICAN IMAGINATIONS 20.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-31496)
- Eden Bath Bathroom Sinks