Shop All Shower Curtains
Eden Bath
Eden Bath EB-D001MB 1.62 in. Umbrella Pop Up Drain - Matte Black Finish
Mfr # EB_D001MB
Zoro # G003990268
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eden Bath
- MFR # EB_D001MB
- Zoro # G003990268
- UPC # 817909021124
- Country of Origin Unknown
- Category Shower Curtains
Description
Eden Bath offers a full line of designer drains in a variety of finishes including Chrome, Oil Rubbed Bronze, Brushed Nickel and Matte Black. This drain will work with most vessel sinks that feature a drain hole 1 5/8 in diameter or larger.
The D001 series of pop-up vessel sink drains without overflow operate using a soft-touch method simply press the top of the drain down to open it or close it. The spring loaded mechanism and rubber gasket ensure a tight seal. No separate popup drain lever is required to operate this drain.
Features- Matte Black Finish
- Drain - No Overflow
- Drain Size: 1 5/8 in.
- Thread Length: 3.94 in.
- Top Diameter: 3.94 in.
- Depth: 1.625 in.
- Height: 8.94 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Shelf Unit 5-Tier Chrm (SHF-01054)
- C-MATT Mattress, 75x4x36in, 8 oz Poly, Clear Vinyl (H11891)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286M-WH-GG)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H (3071)
- CLOROX 70 in. H X 72 in. W Grey Shower Curtain W/Hooks PEVA (MSI008334)
- PRIME-LINE 60 in. White Plastic Shower Rod Cover Single Pack (M 6101-1)
- IDESIGN Shower CurtainLiner, 72 in L, 72 in W, EVAVinyl, Clear (14551)
- HOOKLESS Shower Curtain Liner, Polyester, White, 70 in W, 57 in L (HBH40SL0157)
- ZORO SELECT Shower Curtain, Cotton Duck, White, 36 in W, 72 in L (4EEY7)
- KENNEY MFG Heavyweight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61455)
- MADISON PARK Madison Park MP70-439 Laurel Shower Curtain - Ivory (MP70-439)
- Eden Bath Shower Curtains