Shop All Camping Gear
Edelweiss
Edelweiss CSTC96.92 Canyon Static 9.6Mm X 300 ft.
Mfr # 443397
Zoro # G404166415
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edelweiss
- MFR # 443397
- Zoro # G404166415
- UPC # 3700288011558
- Country of Origin China
- Category Camping Gear
Description
Edelweiss Canyon Rope is designed specifically for canyoneering applications. With an Everdry coating and a sheath made from nylon and polyester, this rope sheds water like a husky sheds hair. All Edelweiss static lines are designed to take up to a factor 1 fall. This extra margin of safety is key to your success in wild canyons across the globe. See the static rope section for more info on Edelweiss low-stretch ropes.
Specifications- Item Weight - 9.6 mm 59 g/m.
- Item Weight - 10 mm 68 g/m.
- Everdry treatment.
- CE and UIAA Certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWAZAR 15L Orange EL Super Knapsack Sprayer (085316)
- AFTERMARKET Gas Can Vent Cap (Yellow) (FSG80-0132)
- AMDRO Lilly Miller Moss Out Moss Control Concentrate 32 oz (100503873)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Tricep Rope Heavy Duty Tricep Rope Attachment; Black (Tricep Rope)
- POTABLE AQUA Potable Aqua 372469 Chlorine Dioxide Tablets - Pack of 20 (372469)
- OLICAMP Olicamp Vector Xts Stove Combo Stove (329028)
- EVERNEW Titanium Ultralight Deep Pot; Small; 0.6 l. (696965)
- EQUINOX Equinox 145713 12in. Lash Straps 2 Pack (145713)
- TINKERTOOLS Downforce Multi-Tool Bottle Opener, Black & Yellow (TI2106723)
- COLEMAN Fold N Goâ„¢ -Burner Propane Push-button 6000 BtuH Grill (2000020932)
- KAMP-RITE Kamp-Rite SIP130 4 x 4 Self Inflating Pad; Mega Extra Large (SIP130)
- Edelweiss Camping Equipment