Shop All Handheld Flashlights
Edelweiss
Edelweiss 446872 10 mm x 70 m Flashlight II Rope; Red & Orange
Mfr # 446872
Zoro # G804151110
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edelweiss
- MFR # 446872
- Zoro # G804151110
- UPC # 3700288017284
- Country of Origin China
- Category Handheld Flashlights
Description
Flashlight rope is part of the Edelweiss Essential Line, a range of ropes developed for top performance at the right price. Flashlight 10mm is the go-to diameter for durability, ease of use and comfort of belaying. The Edelweiss Flashlight 10mm is made to be used and abused. The Flashlight sits right on the fine line between burley and thin single-ropes, making it a perfect rope for back to back beatings while keeping things light and fluid for the send. Choose the dry option for better resistance to water and abrasion.
Specifications- Color: Red & Orange
- Size: 10 mm x 70 m
- Impact Force: 8.2kN
- UIAA Falls: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREE Acrylic Conical Drop Lens (CL16)
- WESTINGHOUSE Three-Light Indoor Island Pulley Pendant Iron Hill ORB (6332500)
- ILC Replacement for Ushio Ush-102dh replacement light bulb lamp (USH-102DH USHIO)
- WESTINGHOUSE BLK Jelly Jar Fixture (66885)
- DORCY Ultra HD 1300 Lumen Recharegeable Spotlight (41-4356)
- ENERGIZER Black No Led AA, 400 lm (EPMZH21E)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm (75710)
- ENERGIZER WRWP21E Weather Ready LED Flashlight (EN85591)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 100 lm (68344)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75763)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74750)
- Edelweiss Handheld Flashlights