Shop All Harnesses
Edelweiss
Edelweiss 442606 Speleo II Low Stretch; Blue - 9 mm x 300 ft.
Mfr # 442606
Zoro # G704041948
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Light weight, low stretch rope from Edelweiss
- A great rope for jugging and hauling on big adventures
- Breaking strength of 19kN and 3.6% elongation with 80kg of weight
- 100% Polyamide Nylon
- CE Certified Type B, EN 1891
- Color: Blue
- Size: 9 mm x 300 ft.
- Weight: 51g/m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Ankle Strap, 9/16x15-3/4x1 In, PR (JD3800)
- WYK Spill Kit, Blood, Body Fluids/Opim Deluxe (8626)
- WBOX 2-TN SIREN W/ENC 30W 117D (0E-STSTSIREN)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 9 ft Rolls - Black (03-206-W100)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401081)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206101)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC-BDP/UBK)
- 3M PROTECTA Vest-Style Climbing Harness, S, Polyester (1161433)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206161)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, XL (020-1254)
- CONDOR Full Body Harness, XL, Polyester (G7035QCFDXL)
- Edelweiss Harnesses