Shop All Brake Lines
Edelmann
Brke Ln, Met, Tb Sz 3/16 In, 8 In
Mfr # 6308ST
Zoro # G2074283
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Super Terne Coat
- Length 8 in
- Material Steel
- Tube Size 0.1875 in
- Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edelmann
- MFR # 6308ST
- Zoro # G2074283
- UPC # 021597430292
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 8 in |
Tube Size | 0.1875 in |
Thread Size | 10-1.0mm |
Details
Item | Tubing |
Finish | Super Terne Coat |
Material | Steel |
Type | Metric |
Tube Material | Steel |
Product Type | Brake Line |
Description
Tubing, Product Type Brake Line, Application -, Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Lugnut Wrench, 14", 4 Way SAE/Metric Combo (KTI71941)
- UNIDEN UM725 Fixed Mount Marine VHF Radio - Black (UM725BK)
- WALKER EXHAUST Exhaust Elbow, 41365 (41365)
- WEATHER GUARD SHOCKS(PAIR) FOR WEATHERGUARD BOX(S) (7249-2PK)
- AGS Domestic Steel Brake Line, 3/16 x 40, BL-340 (BL-340)
- ILC Replacement for Dorman 919-109 Brake Line KIT (919-109 BRAKE LINE KIT DORMAN)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 30, BL-630 (BL-630)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 20, PA-420 (PA-420)
- AGS Japanese NiCopp Nickel/Copper Brake Line, 3/16 x 60, CNJ-360 (CNJ-360)
- SUR&R Brake Line Tubing, 25 ft. L, 5/16" Tube Sz (BR-EZ300)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Front, 13947 (13947)
- Edelmann Brake Lines