Shop All Brake Lines
Edelmann
Brk Ln, Met, Tb Sz 3/16 In, 51 In
Mfr # 6351ST
Zoro # G3367865
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Super Terne Coat
- Length 51 in
- Material Steel
- Tube Size 0.1875 in
- Thread Size 10-1.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edelmann
- MFR # 6351ST
- Zoro # G3367865
- UPC # 021597430346
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 51 in |
Tube Size | 0.1875 in |
Thread Size | 10-1.0mm |
Details
Item | Tubing |
Finish | Super Terne Coat |
Material | Steel |
Type | Metric |
Tube Material | Steel |
Product Type | Brake Line |
Description
Tubing, Product Type Brake Line, Application -, Length 51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Argofet 100-2 Two batteries 100A (ARG100201020)
- THRIVE AGMA EP#4 ISO 150 5 Gal Pail (405144)
- AUTOTEXT HEAVY DUTY Metripak Connector, 12V, 2" Din, 145 deg. (4812.R145D.E1)
- BIG RED Torin 4.5 in. H Adjustable Pneumatic Creeper Seat With Tray (TR6351)
- S.U.R. & R. AUTO PARTS E-Z 3/16" Brake Line Replacement Kit (BR-EZ316)
- ILC Chevrolet/Chevy Silverado 2500 HD 96 Inches Bed; STD CAB Pickup; 4wdwo/quadrasteer 2004 Brake LI (SILVERADO 2500 HD 96` BED; STD CAB PICKUP; 4WDWO/)
- DYNAMIC FRICTION CO Brake Hose, 350-71052 (350-71052)
- AGS Brass BrakeLine Tee, Female(3/8-24 Invtd), Male(1/8-27 NPTF), 1/bag (BLF-58B)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x408, BL-640 (PA-640)
- SKYJACKER SUSPENSION FRT BRAKE LNS 90-96F250/350 (FBL91)
- AGS Marine Grade 3/16 inch x 25 foot Stainless Steel Brake Line Tubing (SSC-325)
- Edelmann Automotive Brakes