Shop All Brake Lines
Edelmann
Brk Ln, Met, Tb Sz 3/16 In, 12 In
Mfr # 6312ST
Zoro # G2473116
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Super Terne Coat
- Length 12 in
- Material Steel
- Tube Size 0.1875 in
- Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edelmann
- MFR # 6312ST
- Zoro # G2473116
- UPC # 021597430308
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 12 in |
Tube Size | 0.1875 in |
Thread Size | 10-1.0mm |
Connection Size | 1 mm x 1 mm |
Fitting Side A Size | 1 mm |
Fitting Side B Size | 1 mm |
Details
Item | Tubing |
Finish | Super Terne Coat |
Material | Steel |
Type | Metric |
Application | Automotive Brake Lines |
Product Type | Brake Line |
Tube Material | Steel |
Includes Fittings | Yes |
Fitting Side B Gender | Male |
Fitting Side A Connection Type | Inverted Flare |
Fitting Side A Gender | Male |
Fitting Side B Connection Type | Inverted Flare |
Connection Type | 1 mm Inverted Flare x 1 mm Inverted Flare |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Includes Fittings Yes, Fitting Side A Gender Male, Fitting Side A Size 1 mm, Fitting Side A Connection Type Inverted Flare, Fitting Side B Gender Male, Fitting Side B Size 1 mm, Fitting Side B Connection Type Inverted Flare, Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO GOOSENECK ADAPTER, 15IN (48501)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Power Steering, 4PK905 (4PK905)
- KEN-TOOL Stow Go HD 4Way Lug Wrench (KEN35636)
- E-Z-GO PDS Forward and Reverse Switch (74323G01)
- ALLSTAR 9 in. -4 AN No. 4 Straight Braided Brake Line (ALL46400-9)
- DORMAN Brake Hydraulic Hose, H38621 (H38621)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 12, CN-312 (CN-312)
- ILC FORD F150 96 BED STD CAB PICKUP 4WHEEL ABS 4WD REAR DISC BRAKES XL YEAR 2001 (WX-EWG1-8)
- ALLSTAR 36 in. -4 AN No. 4 Straight Braided Brake Line (ALL46400-36)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 72, PA-572 (PA-572)
- SKYJACKER Braided Stainless Steel Hose, Use With 4" To 6" Lift, Set Of 2 (FBL91)
- Edelmann Automotive Brakes