Shop All Brake Lines
Edelmann
Brake Ln, U.S.Thread, L40 In
Mfr # 5340ST
Zoro # G2889887
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Super Terne Coat
- Length 40 in
- Material Steel
- Tube Size 0.1875 in
- Thread Size 3/8"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edelmann
- MFR # 5340ST
- Zoro # G2889887
- UPC # 021597430261
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 40 in |
Tube Size | 0.1875 in |
Thread Size | 3/8"-24 |
Fitting Side B Size | 3/8 in |
Fitting Side A Size | 3/8 in |
Connection Size | 3/8 in x 3/8 in |
Details
Item | Tubing |
Finish | Super Terne Coat |
Material | Steel |
Application | Automotive Brake Lines |
Type | Standard |
Product Type | Brake Line |
Connection Type | 3/8 in Inverted Flare x 3/8 in Inverted Flare |
Fitting Side B Connection Type | Inverted Flare |
Fitting Side A Connection Type | Inverted Flare |
Includes Fittings | Yes |
Tube Material | Steel |
Fitting Side B Gender | Male |
Fitting Side A Gender | Male |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Includes Fittings Yes, Fitting Side A Gender Male, Fitting Side A Size 3/8 in, Fitting Side A Connection Type Inverted Flare, Fitting Side B Gender Male, Fitting Side B Size 3/8 in, Fitting Side B Connection Type Inverted Flare, Length 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ 3.5"X.75" Srfce Mnt Are Light Hardwired (TQ S18-WC00-1)
- AUTO VENTSHADE 15-17 TAHOE/SUBURBAN CHROME HOOD SHIELD (680440)
- WHITECAP T-Handle Latch-Chrome Plated Zamac/White Nylon-No Lock (S-230WC)
- QUICKCABLE Dual Post Terminal Protector, 4/0, PK5 (5713-005B)
- AGS Domestic Steel Brake Line, 1/4 x 40, BL-440 (BL-440)
- SUNSONG Brake Hydraulic Hose, 2203738 (2203738)
- RAYBESTOS Am General Dj5 69-73; American Mot Hydraulic Hose, Bh36801 (BH36801)
- ILC Chevrolet/Chevy Silverado 1500 78 Bed; EXT CAB Pickup; 4wdwo/quadrasteer Year 2004 Brake Line (SILVERADO 1500 78 BED; EXT CAB PICKUP; 4WDWO/QUAD)
- AGS Japanese NiCopp Nickel/Copper Brake Line, 3/16 x 60, CNJ-360 (CNJ-360)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 60, CN-360 (CN-360)
- S.U.R. & R. AUTO PARTS Easy Bend 3/16" Brake Line Tubing - 25' Roll (BR-EZ100)
- Edelmann Brake Lines