Shop All Brake Lines
Edelmann
Brake Ln, U.S.Thread, L30 In
Mfr # 5330ST
Zoro # G3336812
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Super Terne Coat
- Length 30 in
- Material Steel
- Tube Size 0.1875 in
- Thread Size 3/8"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edelmann
- MFR # 5330ST
- Zoro # G3336812
- UPC # 021597430254
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 30 in |
Tube Size | 0.1875 in |
Thread Size | 3/8"-24 |
Details
Item | Tubing |
Finish | Super Terne Coat |
Material | Steel |
Type | US Thread |
Product Type | Brake Line |
Tube Material | Steel |
Description
Tubing, Product Type Brake Line, Application -, Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Trueblue Belt For Toro 104290, 1373527, 37-9090, 7085660, 8-5660; 238-029 (238-029)
- DAYCO 64-94 Numerous Applications Radiator Hose, 81201 (81201)
- VELVAC Toggle, Dpst, On-Off 4-Screw (090203)
- DELPHI Steering Tie Rod End Adjusting Sleeve, Ta5742 (TA5742)
- AGS Marine Grade 1/4 inch x 25 foot Stainless Steel Brake Line Tubing (SSC-425)
- AGS Domestic NiCopp Brake/Fuel/Transmission Line, 3/8 x 60, CN-660 (CN-660)
- DYNAMIC FRICTION CO Brake Hose, 350-59138 (350-59138)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 40, BL-640 (BL-640)
- AGS Brass BrakeLine Tee, Female(3/8-24 Invtd), Male(1/8-27 NPTF), 1/bag (BLF-58B)
- ILC Replacement for Nicopp 77146390326 Brake Line KIT (77146390326 BRAKE LINE KIT NICOPP)
- AGS Steel Brake/Fuel/Transmission Line Tubing Coil, 3/8 x 25, BLC-625 (BLC-625)
- Edelmann Brake Lines