Shop All Brake Lines
Edelmann
Brake Ln, Tb Sz 5/16 In, L30 In
Mfr # 530ST
Zoro # G0328903
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Super Terne Coat
- Length 30 in
- Material Steel
- Tube Size 0.3125 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edelmann
- MFR # 530ST
- Zoro # G0328903
- UPC # 021597435303
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 30 in |
Tube Size | 0.3125 in |
Connection Size | 5/16 in x 5/16 in |
Fitting Side A Size | 5/16 in |
Fitting Side B Size | 5/16 in |
Details
Item | Tubing |
Finish | Super Terne Coat |
Material | Steel |
Type | Standard |
Application | Automotive Brake Lines |
Tube Material | Steel |
Fitting Side A Connection Type | Inverted Flare |
Product Type | Brake Line |
Connection Type | 5/16 in Inverted Flare x 5/16 in Inverted Flare |
Includes Fittings | Yes |
Fitting Side B Gender | Male |
Fitting Side B Connection Type | Inverted Flare |
Fitting Side A Gender | Male |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Includes Fittings Yes, Fitting Side A Gender Male, Fitting Side A Size 5/16 in, Fitting Side A Connection Type Inverted Flare, Fitting Side B Gender Male, Fitting Side B Size 5/16 in, Fitting Side B Connection Type Inverted Flare, Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P551018, LUBE SPIN (P551018)
- GATES Silicone Coolant Hose, Blue, 2-1/2 in. Dia (24840)
- BALDWIN FILTERS Fuel Filter, 4-5/8 in. L x 2-1/8 in. dia. (PT23090-MPG)
- SEA DOG Stainless Strap Hinge, #205390-1 (205390-1)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 12, PA-512 (PA-512)
- AGS Japanese NiCopp Nickel/Copper Brake Line, 3/16 x 30, CNJ-330 (CNJ-330)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 20, CN-320 (CN-320)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 30, CN-330 (CN-330)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 3/8 x 30, PA-630 (PA-630)
- AGS Domestic Steel Brake Line, 3/16 x 20, BL-320 (BL-320)
- SKYJACKER SUSPENSION FRT BRAKE LNS 90-96F250/350 (FBL91)
- Edelmann Automotive Brakes