Shop All Brake Lines
Edelmann
Brake Ln, Tb Sz 5/16 In, L12 In
Mfr # 512ST
Zoro # G2766136
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Super Terne Coat
- Length 12 in
- Material Steel
- Tube Size 0.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edelmann
- MFR # 512ST
- Zoro # G2766136
- UPC # 021597435129
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 12 in |
Tube Size | 0.3125 in |
Fitting Side B Size | 5/16 in |
Connection Size | 5/16 in x 5/16 in |
Fitting Side A Size | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tubing |
Finish | Super Terne Coat |
Material | Steel |
Application | Automotive Brake Lines |
Type | Standard |
Product Type | Brake Line |
Connection Type | 5/16 in Inverted Flare x 5/16 in Inverted Flare |
Fitting Side B Connection Type | Inverted Flare |
Fitting Side A Gender | Male |
Fitting Side A Connection Type | Inverted Flare |
Tube Material | Steel |
Includes Fittings | Yes |
Fitting Side B Gender | Male |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Includes Fittings Yes, Fitting Side A Gender Male, Fitting Side A Size 5/16 in, Fitting Side A Connection Type Inverted Flare, Fitting Side B Gender Male, Fitting Side B Size 5/16 in, Fitting Side B Connection Type Inverted Flare, Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Pintle Hook, w/Mounting Kit, 20 Ton (10042)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3734XP)
- WILSON ANTENNAS Heavy Duty Stainless Steel CB Antenna (305311SS)
- DORMAN 13823 Disc Brake Rotor Retaining Screws - Mazda (13823)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 8, BL-508 (BL-508)
- AGS Domestic NiCopp Brake/Fuel/Transmission Line, 5/16 x 30, CN-530 (CN-530)
- AGS Domestic Steel Brake Line, 3/16 x 20, BL-320 (BL-320)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 20, BL-520 (BL-520)
- AGS Steel Brake/Fuel/Transmission Line Tubing Coil, 3/8 x 25, BLC-625 (BLC-625)
- AGS Domestic Steel Brake Line, 3/16 x 40, BL-340 (BL-340)
- GATES Ab Series Air Brake Hose, 27241 (27241)
- Edelmann Brake Lines