Shop All Brake Lines
Edelmann
Brake Ln, Tb Sz 3/8 In, L12 In
Mfr # 612ST
Zoro # G1067595
original price:
$3.59
17% off
new price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Super Terne Coat
- Length 12 in
- Material Steel
- Tube Size 0.375 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edelmann
- MFR # 612ST
- Zoro # G1067595
- UPC # 021597436126
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 12 in |
Tube Size | 0.375 in |
Connection Size | 3/8 in x 3/8 in |
Fitting Side A Size | 3/8 in |
Fitting Side B Size | 3/8 in |
Details
Item | Tubing |
Finish | Super Terne Coat |
Material | Steel |
Type | Standard |
Application | Automotive Brake Lines |
Fitting Side B Connection Type | Inverted Flare |
Fitting Side A Connection Type | Inverted Flare |
Includes Fittings | Yes |
Tube Material | Steel |
Connection Type | 3/8 in Inverted Flare x 3/8 in Inverted Flare |
Product Type | Brake Line |
Fitting Side A Gender | Male |
Fitting Side B Gender | Male |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Includes Fittings Yes, Fitting Side A Gender Male, Fitting Side A Size 3/8 in, Fitting Side A Connection Type Inverted Flare, Fitting Side B Gender Male, Fitting Side B Size 3/8 in, Fitting Side B Connection Type Inverted Flare, Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LECTRON EV Charging Station, V-Box, 48 Amp, Level 2, 240V, NEMA 14-50 Plug/Hardwired, for J1772 EVs (EV-Charger48A-J1772)
- ECCO Flood Light, LED, 1-13/16" D (E92007)
- DISCO Blk Short Extruded U Nuts 6.3-1.00mm PR .010"-.165" PK25 (5559PK)
- BALDWIN FILTERS Air Filter, 6-1/2 x 3-21/32 in. (PA3941)
- TRAMEC SLOAN Air Brake, Coiled Assembly, 96In (33008)
- RAYBESTOS Ford Ranger 89-94; Mazda B2300 Hydraulic Hose, Bh38626 (BH38626)
- ILC Replacement for Dorman 919-109 Brake Line KIT (919-109 BRAKE LINE KIT DORMAN)
- S.U.R. & R. AUTO PARTS Easy Bend 3/16" Brake Line Tubing - 25' Roll (BR-EZ100)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 12, PA-312 (PA-312)
- AGS Domestic Steel Brake Line, 1/4 x 51, BL-451 (BL-451)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 72, PA-472 (PA-472)
- Edelmann Brake Lines