Shop All Brake Lines
Edelmann
Brake Ln, Tb Sz 3/16 In, L60 In
Mfr # 360ST
Zoro # G2841343
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Super Terne Coat
- Length 60 in
- Material Steel
- Tube Size 0.1875 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edelmann
- MFR # 360ST
- Zoro # G2841343
- UPC # 021597433606
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 60 in |
Tube Size | 0.1875 in |
Fitting Side B Size | 3/16 in |
Fitting Side A Size | 3/16 in |
Details
Item | Tubing |
Finish | Super Terne Coat |
Material | Steel |
Type | Standard |
Application | Automotive Brake Lines |
Includes Fittings | Yes |
Fitting Side B Connection Type | Inverted Flare |
Tube Material | Steel |
Fitting Side A Gender | Male |
Product Type | Brake Line |
Fitting Side B Gender | Male |
Fitting Side A Connection Type | Inverted Flare |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Includes Fittings Yes, Fitting Side A Gender Male, Fitting Side A Size 3/16 in, Fitting Side A Connection Type Inverted Flare, Fitting Side B Gender Male, Fitting Side B Size 3/16 in, Fitting Side B Connection Type Inverted Flare, Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Olympus Lf-dp Light Source Maj-922 replacement light bulb lamp (LF-DP LIGHT SOURCE MAJ-922 OLYMPUS)
- WESTIN HD Headache Rack (57-8003)
- ROADPRO King Pin Lock (RP63251)
- ATTWOOD Lock'N-Pin 3/4 Post 24 Non Threaded (2244)
- AGS Domestic NiCopp Brake/Fuel/Transmission Line, 5/16 x 72, CN-572 (CN-572)
- AGS Domestic NiCopp Brake/Fuel/Transmission Line, 3/8 x 8, CN-608 (CN-608)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 30, PA-430 (PA-430)
- FEBI Brake Hose, 21927 (21927)
- S.U.R. & R. AUTO PARTS 1/4" UltraBEND Brake Line 50' (SRRBR-EZ200-50)
- AGS British Poly-Armour PVF Steel Brake Line 3/16 x 20, PAB-320 (PAB-320)
- AGS Steel Brake/Fuel/Transmission Line Tubing Coil, 5/16 x 25, BLC-525 (BLC-525)
- Edelmann Brake Lines