Shop All Brake Lines
Edelmann
Brake Ln, Tb Sz 1/4 In, L8 In
Mfr # 408ST
Zoro # G1743427
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Super Terne Coat
- Length 8 in
- Material Steel
- Tube Size 0.25 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edelmann
- MFR # 408ST
- Zoro # G1743427
- UPC # 021597434085
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 8 in |
Tube Size | 0.25 in |
Fitting Side A Size | 1/4 in |
Fitting Side B Size | 1/4 in |
Details
Item | Tubing |
Finish | Super Terne Coat |
Material | Steel |
Type | Standard |
Application | Automotive Brake Lines |
Product Type | Brake Line |
Fitting Side A Connection Type | Inverted Flare |
Fitting Side B Gender | Male |
Fitting Side A Gender | Male |
Tube Material | Steel |
Includes Fittings | Yes |
Fitting Side B Connection Type | Inverted Flare |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Includes Fittings Yes, Fitting Side A Gender Male, Fitting Side A Size 1/4 in, Fitting Side A Connection Type Inverted Flare, Fitting Side B Gender Male, Fitting Side B Size 1/4 in, Fitting Side B Connection Type Inverted Flare, Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GABRIEL Premium, Shock Absorbers For Cars, 69622 (69622)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK20 (FH22-58-20)
- WEATHERTECH Front/Rear Side Window Deflectors, 82709 (82709)
- LUMAPRO Mini Lamp, 1829, 1.96W, T3 1/4, 28V, PK10 (1829-10PK)
- ILC Chevrolet/Chevy Silverado 2500 HD 96 Inches Bed; STD CAB Pickup; 4wdwo/quadrasteer 2004 Brake LI (SILVERADO 2500 HD 96` BED; STD CAB PICKUP; 4WDWO/)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 8, CN-308 (CN-308)
- RAYBESTOS Chev Truck 51-57; Dodge B-1 48- Hydraulic Hose, Bh4900 (BH4900)
- AGS European Poly-Armour PVF Steel Brake Line 3/16 x 40, PAE-340 (PAE-340)
- AGS NiCopp BrakeLine Coil and Fitting Assortment Kt, 3/16" x 25', 1/4" x 25' (BLFA-10K)
- DORMAN Brake Hydraulic Hose, H38621 (H38621)
- AGS Domestic Steel Brake Line, 1/4 x 60, BL-460 (BL-460)
- Edelmann Brake Lines