Shop All Brake Lines
Edelmann
Brake Ln, Tb Sz 1/4 In, L20 In
Mfr # 420ST
Zoro # G3109434
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Super Terne Coat
- Length 20 in
- Material Steel
- Tube Size 0.25 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edelmann
- MFR # 420ST
- Zoro # G3109434
- UPC # 021597434207
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 20 in |
Tube Size | 0.25 in |
Fitting Side A Size | 1/4 in |
Fitting Side B Size | 1/4 in |
Details
Item | Tubing |
Finish | Super Terne Coat |
Material | Steel |
Type | Standard |
Application | Automotive Brake Lines |
Fitting Side A Connection Type | Inverted Flare |
Fitting Side B Connection Type | Inverted Flare |
Fitting Side A Gender | Male |
Includes Fittings | Yes |
Tube Material | Steel |
Fitting Side B Gender | Male |
Product Type | Brake Line |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Includes Fittings Yes, Fitting Side A Gender Male, Fitting Side A Size 1/4 in, Fitting Side A Connection Type Inverted Flare, Fitting Side B Gender Male, Fitting Side B Size 1/4 in, Fitting Side B Connection Type Inverted Flare, Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER CIM-TEK 70160 Replacement/Interchange Spin-On Filter (MF0058059)
- WALKER EXHAUST Exhaust Tail Pipe, 55683 (55683)
- HUSKY LINER 94-02 RAM DUALLY REAR MUD GUARDS (57051)
- ILC Replacement for Chicago Miniature / CML Cm381 replacement light bulb lamp, 10PK (CM381 CHICAGO MINIATURE / CML)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 30, BL-630 (BL-630)
- ILC Chevrolet/Chevy Silverado 2500 HD Classic 78 Inches Bed; Crew CAB Pickupwo/quadrasteer 2007 Brak (SILVERADO 2500 HD CLASSIC 78` BED; CREW CAB PICKU)
- RAYBESTOS SCION XA 04-06 (BH383231)
- DYNAMIC FRICTION CO Brake Hose, 350-42075 (350-42075)
- RAYBESTOS Chev Malibu 04-12; Pontiac G6 0 Hydraulic Hose, Bh382678 (BH382678)
- DYNAMIC FRICTION CO Brake Hose, 350-54718 (350-54718)
- AGS Poly-Armour PVF Steel Brake Line Tubing Coil, 3/16 x 25', PAC-325 (PAC-325)
- Edelmann Automotive Brakes