Shop All Brake Accessories
Edelmann
Brake Ln Cl, Tb Sz 3/8 In, 25 Ft
Mfr # 3600ST
Zoro # G1834427
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 0.375 in
- Length 25 ft
- Material Steel
- Finish Super Terne Coat
- Accessory Type Brake Line Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edelmann
- MFR # 3600ST
- Zoro # G1834427
- UPC # 021597680758
- Country of Origin China
- Category Brake Accessories
Dimensions
Tube Size | 0.375 in |
Length | 25 ft |
Details
Item | Brake Line Coil |
Material | Steel |
Finish | Super Terne Coat |
Accessory Type | Brake Line Coil |
Product Type | Brake Line Coil |
Tube Material | Steel |
Description
Brake Line Coil, Product Type Brake Line Coil, Application -, Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH BumpFrame License Plate Frame, Black (8ALPBF1)
- SIMPLE GREEN 275 Gal. Rig Wash Tote, Clear, Concentrated (0100000103275)
- CAR DEALER DEPOT 7 1/2" Chartreuse Adhesive Windshield Numbers: 3 Pk (109-3)
- BUYERS PRODUCTS Underbody Truck Box, Blk, 5.6 cu. ft. Cap. (1702303)
- VELVAC Flare, Male Elbow, 45 deg., 5/8"x1/2"x7/8" (014908)
- VELVAC Nylon Tubing 1/2"Od X 100' Coil Blue (020138)
- AGS Fuel Line Adapter - 90 Degree 5/16 Nylon to 5/16 Nylon - 2 per Bag (FLRL-51690)
- AGS A/C Condenser Repair End - 3/4 Internal Male O-Ring (ACR-040)
- EUCLID Camshaft Hardware, E1113 (E1113)
- VELVAC Tp-5 Tractor Protection Valve (034082)
- VELVAC Relay 40 Amp 5 Terminal (091231)
- Edelmann Automotive Brakes