Shop All Brake Lines
Edelmann
Brake Ln, Armor-Coil, L8 In
Mfr # 3308ST
Zoro # G2944697
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Super Terne Coat
- Length 8 in
- Material Steel
- Tube Size 0.1875 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edelmann
- MFR # 3308ST
- Zoro # G2944697
- UPC # 021597430018
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 8 in |
Tube Size | 0.1875 in |
Fitting Side B Size | 3/16 in |
Connection Size | 3/16 in x 3/16 in |
Fitting Side A Size | 3/16 in |
Details
Item | Tubing |
Finish | Super Terne Coat |
Material | Steel |
Type | Standard |
Application | Automotive Brake Lines |
Connection Type | 3/16 in Inverted Flare x 3/16 in Inverted Flare |
Tube Material | Steel |
Product Type | Brake Line |
Fitting Side A Gender | Male |
Fitting Side A Connection Type | Inverted Flare |
Includes Fittings | Yes |
Fitting Side B Connection Type | Inverted Flare |
Fitting Side B Gender | Male |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Includes Fittings Yes, Fitting Side A Gender Male, Fitting Side A Size 3/16 in, Fitting Side A Connection Type Inverted Flare, Fitting Side B Gender Male, Fitting Side B Size 3/16 in, Fitting Side B Connection Type Inverted Flare, Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY 367 Universal Fishfinder Mount f/Up to 9" Units (367)
- WESTIN AUTOMOTIVE 09-18 RAM 1500/10-18 RAM 2500/3500(19 CLASSIC)POLISHED SENSOR RELOCATOR (45-0010S)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 30g., PK25 (FN030Z)
- TRACERLINE Service Tool, EZ-Shot A/C Dye, Steel (TP-9749)
- DYNAMIC FRICTION CO Brake Hose, 350-40124 (350-40124)
- SUNSONG 2207056 Brake Hydraulic Hose (2207056)
- AGS European Steel Brake Line 3/16 x 60, BLE-360 (BLE-360)
- AGS NiCopp Nickel/Copper Brake Line Tubing Coil, 3/16 x 25' (CNC-325)
- DORMAN Stainless Steel Brake Line Kit, 919-152 (919-152)
- ILC Replacement for Nicopp 77146390043 Brake Line KIT (77146390043 BRAKE LINE KIT NICOPP)
- AGS Poly-Armour PVF Steel Brake Line Tubing Coil, 3/16 x 25', PAC-325 (PAC-325)
- Edelmann Brake Lines