Shop All Brake Lines
Edelmann
Brake Ln, Armor-Coil, L40 In
Mfr # 3340ST
Zoro # G1691024
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Super Terne Coat
- Length 40 in
- Material Steel
- Tube Size 0.1875 in
- Type Armor-Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edelmann
- MFR # 3340ST
- Zoro # G1691024
- UPC # 021597430056
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 40 in |
Tube Size | 0.1875 in |
Details
Item | Tubing |
Finish | Super Terne Coat |
Material | Steel |
Type | Armor-Coil |
Product Type | Brake Line |
Tube Material | Steel |
Description
Tubing, Product Type Brake Line, Application -, Length 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEXT HEAVY DUTY Pin Pivot with Hardware, 3" (300776)
- ZIRCON WireWarning e50 6.66 in. L X 2.80 in. W Stud Sensor 1-1/2 in. 1 pc (64919)
- PANTHER Shallow Water Anchor System, 2-pc. Anchor Pole, Black, 8' (KPP802B)
- WIX FILTERS ALLIS-CHALMERS/CAT/FORD-NEW HOLLAND/INGE (42522)
- ILC Replacement for Dorman 919-109 Brake Line KIT (919-109 BRAKE LINE KIT DORMAN)
- SKYJACKER Braided Stainless Steel Hose, Use With 4" To 6" Lift, Single (RBL90)
- CENTRIC PARTS STAINLESS STEEL BRAKE LINE KIT (950.335)
- EATON WEATHERHEAD Brake Line, Inverted, 20In, Zinc (S420)
- AGS Poly-Armour Brake Line Coil and Tube Nut Kit, 3/16 x 25, PAC-325K (PAC-325K)
- AGS Domestic Steel Brake Line, 3/16 x 12, BL-312 (BL-312)
- SKYJACKER REAR BRAKE LN 73-87 GM 6-8" (RBL20)
- Edelmann Automotive Brakes