Shop All Brake Lines
Edelmann
Brake Ln, Armor-Coil, L12 In
Mfr # 3312ST
Zoro # G1066755
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Super Terne Coat
- Length 12 in
- Material Steel
- Tube Size 0.1875 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edelmann
- MFR # 3312ST
- Zoro # G1066755
- UPC # 021597430025
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 12 in |
Tube Size | 0.1875 in |
Fitting Side A Size | 3/16 in |
Connection Size | 3/16 in x 3/16 in |
Fitting Side B Size | 3/16 in |
Details
Item | Tubing |
Finish | Super Terne Coat |
Material | Steel |
Type | Standard |
Application | Automotive Brake Lines |
Product Type | Brake Line |
Tube Material | Steel |
Connection Type | 3/16 in Inverted Flare x 3/16 in Inverted Flare |
Includes Fittings | Yes |
Fitting Side B Connection Type | Inverted Flare |
Fitting Side B Gender | Male |
Fitting Side A Gender | Male |
Fitting Side A Connection Type | Inverted Flare |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Includes Fittings Yes, Fitting Side A Gender Male, Fitting Side A Size 3/16 in, Fitting Side A Connection Type Inverted Flare, Fitting Side B Gender Male, Fitting Side B Size 3/16 in, Fitting Side B Connection Type Inverted Flare, Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER Automatic Battery Charger, 24V, 5A, Charges Standard, AGM and Gel Batteries. (DSR138)
- HUMMINBIRD Humminbird SOLIX® 12 CHIRP MEGA SI+ G3 (411550-1)
- ILB GOLD Starter, Replacement For Wai Global 31270N (31270N)
- LUMAPRO Miniature Lamp, 3057NA, 27W, S8, 12.8V, PK10 (3057NA-10PK)
- DYNAMIC FRICTION CO Brake Hose, 350-47455 (350-47455)
- DYNAMIC FRICTION CO Brake Hose, 350-40124 (350-40124)
- CORTECO Brake Hose, 19018156 (19018156)
- CROWN AUTOMOTIVE Front Brake Hose To Caliper (J5359037)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 51, CN-351 (CN-351)
- ALLSTAR 36 in. -4 AN No. 4 Straight Braided Brake Line (ALL46400-36)
- AGS Domestic Steel Brake Line, 1/4 x 60, BL-460 (BL-460)
- Edelmann Brake Lines