Shop All Shovels and Scoops
Edelbrock
EDELBROCK 8723 Carburetor Spacer Wood - 0.5 In.; 4 Hole
Mfr # E11-8723
Zoro # G004168307
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edelbrock
- MFR # E11-8723
- Zoro # G004168307
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Square Point |
Item | Square Point Shovel |
Description
Use open spacers where more plenum volume or more Carburetor-To-Plenum floor distance is required. 4-Hole spacers enhance low RPM torque and throttle response and dampen reversion effects on the carburetor. The superior heat insulating properties of wood fiber laminate are ideal for reducing heat transfer to the carburetor.
Features:- Compatibility: Square Bore Flange
- Center Type: 4 Hole Center
- Thickness (IN): 1/2 Inch
- Finish: Laminate
- Material: Wood Fiber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 5/8 Inch ID x 1 Inch OD x 1/8 Inch Thick Rubber Garden Hose Washer, PK 50 (FGF-OR1-50K)
- TARPCO SAFETY 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (TS-153-40X60)
- RAIN BIRD Elbow, 1/2 In. Tubing, Brown, Plastic, PK4 (BE50/4PKS)
- MONTEREY Epsom Salts Mag Sulf 4Lb (LG 7220)
- KEEN Ash Shovel, Black (KE1648086)
- VORTEX 00-150 Gutter Cleaning Scoop (VO137085)
- TRUPER 30 in Replacement D-Grip Handle, Natural (7814585)
- GERBER Not Applicable 14 ga Round Point Foldable Shovel, Steel Blade, 9-1/4 in L Black (22-41578)
- BULLY TOOLS Spade, Edging and Planting Shovel, 12 ga. Steel Blade, Fiberglass Handle (82502)
- ROOT SLAYER Nomad Compact Shovel (22311)
- STRUCTRON #12 Grain Scoop, Aluminum Blade, 29 in L Yellow Premium Fiberglass Handle (49069)
- Edelbrock Lawn & Garden Tools