EDELBROCK 7802 Performer-Link Timing Chain And Gear Set
Mfr # E11-7802
Zoro # G203952165
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edelbrock
- MFR # E11-7802
- Zoro # G203952165
- UPC # 85347078028
- Country of Origin China
- Category Engine Specialty Tools
Description
The Performer-Link True Rolling Timing Chain Set is used with either performance or stock cams. This set has a solid-bushing chain for a true bearing surface that rolls with the sprockets, eliminating chain stretch. The crank gears are machined and made from billet SAE-1144 steel and induction heat-treated. The cam sprockets are made from 35,000 PSI tensile strength cast iron. It has three keyways to ensure accurate timing for early or late-model vehicles, and allows to set cam timing 4 degrees advanced, 4 degrees retarded, or stock. The Performer-Link timing sets are not for use above 6,500 RPM.
Features- Made from billet SAE-1144 steel and induction heat-treated
- Has three keyways to ensure accurate timing for early or late-model vehicles
- Used with either performance or stock cams
- Solid bushing chain resists stretching
- Bolts and studs are not included
- Fits for various makes, models & years
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Metric Nut Driver Set, 5 Piece (TIT15221)
- SKF Shaft Sleeve, Dia. 2.625 to 2.631 In (99262)
- GROTE Ground Strap, Lug To Lug, 4 Ga, 9" (84-9577)
- RTX Alloy Wheel, Black Widow 16x7 5x114.3 ET40 CB73.1 Black Machined (082418)
- OTC Spark Plug Socket (5889)
- OTC FORD CRANKSHAFT HOLDING TOOL 42L68L (OTC6024)
- OTC Chain Tensioner Tool, No. of Pieces 1 (567619)
- NU-DI (Pkg Of 2) Stackable Banana Test Leads (4 Length) (800-08075)
- STANDARD IGNITION Distributor Felt Washer, Dg-53 (DG-53)
- KATS Ether Injection System, 12V, 18oz (33220)
- POWERBUILT Magnetic Oil Drain Plug Remover Tool (942072)
- Edelbrock Service & Shop Tools