Shop All Automotive Engine Air Filters
Edelbrock
EDELBROCK 1203 Pro-Flo Black Finish 2 In. Round Air Filter Element With 10 In. Diameter
Mfr # E11-1203
Zoro # G204005488
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edelbrock
- MFR # E11-1203
- Zoro # G204005488
- UPC # 85347012039
- Country of Origin China
- Category Automotive Engine Air Filters
Description
Edelbrock Signature Series accessories have long been a staple under the hood of hot rods, These accessories are manufactured of 18 gauge stamped steel have a textured black powder coating with the Edelbrock script screen printed in silver for a unique performance look. round air-cleaners with filter element, low profile small-block Chevy valve covers and a universal push-in breather with element. These accessories are an affordable option for an updated look.
Features- Application: 5-1/8 in. Diameter Carburetor
- Shape: Round
- Flange Diameter (IN): 5-1/8 in.
- Diameter (IN): 10 in.
- Height (IN): 3-3/4 in.
- Top Design: Edelbrock Logo
- Finish: Powder Coated
- Color: Black
- Material: Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Bottle Jack, 6 ton, Max Lift 16" H (3506C)
- AGS Nylon Fuel Line Repair Joiner - 3/8 to 3/8 - 1 per Bag (FLR-003)
- DORMAN Mstr Cyl Bleeder Kit, 13911 (13911)
- ECCO Mini Lightbar, LED, Amber, 15" L (5585A-VM)
- EDELBROCK AIR CLEANER ELEMENT, 3" TALL, 14" DIAMETER, RED (43666)
- BALDWIN FILTERS Air Filter, 13-3/16" H, 13-3/16" L (PA30206)
- BALDWIN FILTERS Air Filter, 6-27/32 x 10-1/2 in. (PA1794-FN)
- STENS Air Filter 102-569 For Echo A226000032 (102-569)
- BALDWIN FILTERS Inner Air Filter, 9-11/32 x 25-9/32 in. (PA3810)
- SPEED FX Speed FX S73-472099 6.5 in. Universal Round Straight Air Filter; Gray (S73-472099)
- BALDWIN FILTERS Air Filter, 3-7/8 x 13-3/16 in. (PA2370)
- Edelbrock Automotive Engine Air Filters