Shop All Hand Sanitizers
Eddies
Hand Sanitizer, Size 8 oz.
Mfr # ECHMUSS8OZ-1
Zoro # G9168906
original price:
$11.24
28% off
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Formula Alcohol, Aloe
- Hygiene Form Liquid
- Hygiene Properties Antibacterial, Antiseptic, Moisturizing
- Hygiene Series Clean Hands
- Fragrance Citrus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eddies
- MFR # ECHMUSS8OZ-1
- Zoro # G9168906
- UPC # 850009823656
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 8 oz |
Container Size | 8 oz |
Details
Formula | Alcohol, Aloe |
Hygiene Form | Liquid |
Hygiene Properties | Antibacterial, Antiseptic, Moisturizing |
Hygiene Series | Clean Hands |
Fragrance | Citrus |
Packaging Type | Spray Bottle |
Requires Dispenser | No |
Color | Clear |
Item | Hand Sanitizer |
Container Type | Spray Bottle |
Ligature Resistant | Yes |
Form | Liquid |
Product Type | Hand Sanitizer |
Series | Clean Hands |
Description
Hand Sanitizer, Form Liquid, Formula Alcohol, Aloe, Container Type Spray Bottle, Container Size 8 oz, Fragrance Citrus, Requires Dispenser No, Series Clean Hands, Number of Pumps Included Not Applicable, Color Clear, Product Type Hand Sanitizer, Ligature Resistant Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Silky Touch Women’s Disposable Razor, 2 Blades, Assorted Colors, PK10 (STWP102)
- FIRST AID ONLY Bulk First Aid Kit, Fabric, 25 Person (FAO-432/LAB07)
- FIRST AID ONLY First Aid Kit w/House, 386pcs, 15.75x16.5 (91378)
- FIRST AID ONLY SmartCompliance Patch Bandages, 1 1/2 x 1 1/2, PK10 (FAE-3000)
- EDDIES Hand Sanitizer, Size 2 oz., PK10 (ECHMUSS2OZ-10)
- PURELL Healthcare Advanced Foam Hand Sanitizer, 1200 mL, Clean Scent, For ES6 Dispensers, PK2 PK (6453-02)
- PURELL Hand Sanitizer Biobased Gel 3oz Rugged Portable Bottle, PK24 (9624-24)
- NOBLE CHEMICAL Novo 1 Gallon / 128 oz. Ready-to-Use Alcohol-Free Foaming Instant Hand Sanitizer (999NOVOFISAN)
- PURELL Advanced Hand Sanitizer Gel, 20oz Table Top Pump Bottle (3023-12)
- PURELL Hand Sanitizer, Green Certified, Gel, 12oz Pump Bottle (3691-12)
- PURELL Advanced E3-Rated Instant Hand Sanitizer Gel, 1200 mL Refill, Fragrance-Free, For ES4 Dispenser, 2PK (5061-02)
- Eddies Hand Sanitizers