Shop All Hand Sanitizers
Eddies
Hand Sanitizer, Size 2 oz., PK10
Mfr # ECHMUSS2OZ-10
Zoro # G9168942
original price:
$45.54
37% off
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Alcohol, Aloe
- Hygiene Form Liquid
- Hygiene Properties Antibacterial, Antiseptic, Moisturizing
- Hygiene Series Clean Hands
- Fragrance Citrus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eddies
- MFR # ECHMUSS2OZ-10
- Zoro # G9168942
- UPC # 850009823700
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 2 oz |
Container Size | 2 oz |
Details
Formula | Alcohol, Aloe |
Hygiene Form | Liquid |
Hygiene Properties | Antibacterial, Antiseptic, Moisturizing |
Hygiene Series | Clean Hands |
Fragrance | Citrus |
Packaging Type | Spray Bottle |
Requires Dispenser | No |
Color | Clear |
Item | Hand Sanitizer |
Ligature Resistant | Yes |
Container Type | Spray Bottle |
Form | Liquid |
Series | Clean Hands |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Liquid, Formula Alcohol, Aloe, Container Type Spray Bottle, Container Size 2 oz, Fragrance Citrus, Hygiene Properties Antibacterial, Antiseptic, Moisturizing, Requires Dispenser No, Series Clean Hands, Number of Pumps Included Not Applicable, Color Clear, Product Type Hand Sanitizer, Ligature Resistant Yes, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED PhysiciansCare 90089 Antacid Calcium Carbonate Medication, 50 Doses (90089)
- UNIMED MIDWEST Tongue Depressor, NonSterile, 5.5In, PK500 (DNTD313311)
- FIRST AID ONLY Unitized First Aid kit, Metal, 50 Person (242-AN)
- ESCALI 562-Lb. Slip-Resistant High Capacity Bathroom Scale (HC225W)
- EDDIES Hand Sanitizer, Size 8 oz. (ECHMUSS8OZ-1)
- PURELL VF PLUS Hand Sanitizer Gel, 1,200 mL Refill Bottle, Fragrance-Free, For CS4 Dispensers, 4PK (5199-04)
- BEST SANITIZERS Hand Sanitizer Pump Kit, 1L (JPP10007)
- PURELL Advanced E3-Rated Instant Hand Sanitizer Gel, 1200 mL Refill, Fragrance-Free, For ES4 Dispenser, 2PK (5061-02)
- INDUSTRIAL HAND SANITIZER Industrial Hand Sanitizer, 32 oz., PK12 (ISBL-32)
- AVANT Hand Sanitizer, Size 8.5 oz., Original (12089-8.5-FF)
- CLOROX CLOROX 500 mL Fresh Clean Hand Sanitizer (02176)
- Eddies Hand Sanitizers