Eco Vessel TRIAV750VI Ultra Lite Tritan 25 oz Water Bottle - 100 gal Filter; Violet
Mfr # TRIAV750VI
Zoro # G603922577
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecovessel
- MFR # TRIAV750VI
- Zoro # G603922577
- UPC # 609613161124
- Country of Origin China
- Category Reusable Water Bottles
Description
It's never been easier to enjoy clean, filtered water just about anywhere than with the Aqua Vessel Ultra Lite Tritan Filtration Bottle. This plastic, BPA-free bottle features a 25 oz capacity and is ideal for camping, hiking, sports, and more! Plus, the water bottle comes with an internal filter that filters out 99.9% of Giardia and Cryptosporidium from your water, while also removing bad odors, bad tastes, and chlorine. The filter can easily filter up to 100 gallons of water, which equals over 500+ refills, while the water bottle itself is dishwasher safe for easy clean up between uses.
Features- 25 oz bottle allows you to easily enjoy clean, filtered water just about anywhere
- Ideal water bottle for camping, traveling, hiking, or just everyday use
- Internal filter easily removes over 99.9% of Giardia and Cryptosporidium while also removing bad odors, tastes, and chlorine
- Filter includes Miraguard antimicrobial technology which suppresses the growth of bacteria, algae, fungus, mold, and mildew, so the filter doesn't need special cleaning
- Filter was designed to filter up to 100 gallons of water, which equals over 500 refills
- Includes extra straw for use without the filter
- Water bottle is dishwasher safe for a quick and easy clean between uses
- Water Bottle
- Filter
- Extra Straw
- Color: Violet
- Capacity: 25 oz
- Filter Life: 500+ refills/100 gallons
- Bottle Material: Eastman Tritan Plastic
- Spout Material: Silicone
- Cleaning: Dishwasher safe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 40 ft x 60 ft Tarp, Blue, Polyethylene (BT-4060-X)
- SONGBIRD ESSENTIALS Clear Screw-On Seed Tray - Fits All Feeders (SEBQSBFTRAY)
- VALLEY INDUSTRIES Spray Gun, SS, Size 8-1/2" (SG-PC-025)
- BOSMERE/PLANT STAND 12 TC Plant Stand (10430)
- MILWAUKEE TOOL Insulated Bottle (48-22-8396B)
- CARNE 18 oz Collapsible Silicone Soccer Water Bottle (CA2611289)
- LOGO BRANDS New York Yankees 34oz Native Quencher Bottle (520-S34QB-63)
- ASOBU 17 oz UV Hydration Bottle, Pink (UVB17-PINK)
- LOGO BRANDS Atlanta Braves 34oz Native Quencher Bottle (503-S34QB-63)
- H8O H8O PC58GH-48 5 gal Water Bottle with Handle & 48 mm Cap - Polycarbonate Plastic (PC58GH-48)
- THERMOS Sipp Stainless Steel Drink Bottle, 16 oz., Stainless Steel/Black (NS402BK4)
- Ecovessel Reusable Water Bottles