Eco Vessel 734089 64 oz Boss Insulated Growler; Blue
Mfr # 734089
Zoro # G604166475
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecovessel
- MFR # 734089
- Zoro # G604166475
- UPC # 702865478207
- Country of Origin China
- Category Camping Gear
Description
If you love The Boulder Insulated Bottle, but the 20 oz. nor the 24 oz. is big enough- then this growler is for you! With space for 64 oz., you'll be set for the biggest adventures. The Boulder has been tested to keep water cold for up to 36 hours and hot up to 8 hours. Perfect for water, tea, coffee, soup or just about any drink. It has a wide mouth to easily accommodate ice cubes. The Boulder is a sturdy, high quality, stylish vacuum insulated steel water bottle for the office, tennis courts, golf course, on the trails anyplace, anytime. Free of BPA, phthalates, & liners. Recyclable.
Specifications- Color: Blue
- Size: 64 oz
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Welcoming Willie Garden Gnome Greeter Statue (DS185098)
- AMERICAN WIRE TIE Wire Ties, 7" 16 Ga B/A , 5000PK (16BA7-DOMNY)
- BULB-TONE PLANT FOOD BULBTN 4# (BT4)
- STENS Oem Carburetor For Walbro Wyc-12-1 Wyc-3-1 Ryobi 308028001 615-737 (615-737)
- WAKEMAN Foam Sleeping Pad - Lightweight Mat for Camping, Tents, and Backpacking by, Black (75-CMP1009)
- COGHLANS Tent Repair Kit Nylon (0205)
- COGHLANS SHOCK CORD REPL18'X3/32"" (0196)
- COGHLANS Yellow Tent Pegs 13.000 in. H X 6.875 in. W X 12 in. L 6 pk, 6PK (9312)
- RUSSELL PRODUCTS Russell Products MA-956 Chrome Pedestal Table Leg - 31-1/2" (MA-956)
- NITE IZE Drink Holster (TRA-09-R3)
- SKB iSeries Small Bow Case, Olive Drab Green (3I-3614-PL-M)
- Ecovessel Camping Gear