Shop All Landscape Fabric & Fertilizers
Ecoturf
Staple Ease Staple Pro Driver Staple Installer
Mfr # SED-M-1
Zoro # G702694320
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/ABS Steel
- Height 2.4
- Width 11.1
- Diameter 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecoturf
- MFR # SED-M-1
- Zoro # G702694320
- UPC # 636323247039
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 2.4 |
Length | 31.2 |
Width | 11.1 |
Diameter | 4.5 |
Details
Material | Aluminum/ABS Steel |
Description
This Eco Turf Staple ease Staple Pro Driver Staple Installer installs a staple every 3 to 5 seconds. Works with standard 11-ga., U-shaped staples from 4"L to 8"L.
Buy a pkg. of 12 U-shaped, 6"L galvanized staples (Item # 145531) or a pkg. of 500 (Item # 145588) for larger jobs. Replacement Foot (Item # 228424) is also separately.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Earth Auger, 6 In. Dia. (99944900180)
- DB ELECTRICAL Carburetor Kit For Case International Harvester 200, A, B, C (1703-0067)
- MTD Guard Mt Hdwr (753-04282)
- OREGON Gatorline Round Trimmer Line, .080" by 208', 1/2Lb Donut (21-280)
- ECOTURF Eco Turf Staple Ease Bio Pro Stake Driver (SED-B-1)
- ECOTURF Eco Turf Standard Replacement Foot for Bio Pro Driver Installation Tool (SEF-B-STD-1)
- SUN GRO Mix Afrcn Violet Bg 8Qt (1410502 8 QT P)
- JOBES Fertilizer Compost Org Gran4Lb (09926)
- SCOTTS Foundatn Soil Improvr 5M (22900)
- GCI Contractor's Choice 4oz Heavy Duty Non-Woven Landscape/Flter Fabric 3'x100' (40031B)
- SGW EVERLAST SGW Everlast IMPF8075X10 Imperial Fescue 120 x 90 x 1.75 in. Artificial Turf (IMPF8075X10)
- Ecoturf Landscape Fabric & Fertilizers