Shop All Chair Mats
Ecotex
Polypropylene Rectangular Anti-Slip Foldable Chair Mat for Hard Floors - 45" x 53"
Mfr # NCMFLLAC0003
Zoro # G306587493
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Thickness 0.07 in
- Material Polypropylene
- Length 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecotex
- MFR # NCMFLLAC0003
- Zoro # G306587493
- UPC # 841776105892
- Country of Origin Israel
- Category Chair Mats
Dimensions
Length | 53 in |
Width | 45 in |
Details
Item | Chair Mat |
Color | White |
Thickness | 0.07 in |
Material | Polypropylene |
Description
Floortex Ecotex Revolutionmat Polypropylene, Rigid top surface with low roll resistance for a "easy-glide" chair movement. Ecotex polypropylene mats are guaranteed not to crack, chip, cup or shatter under normal use and correct application. Compatible with under floor heating systems. Not sensitive to alkali-based cleaning products used at their manufacturer-recommended concentrations. Quickly unfolds for instant use. Also ideal for easy storage and lifting when cleaning of flooring underneath. Easy and effective recycling properties for end-of-life re-use. Odorless and toxin free. BPA, PVC, tin, lead and cadmium free. Manufactured to ISO-9001:2000, EN 425:2002 and EN 423:2001 standards.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR H Wilson, MultiMedia, Work Center (WPSDD3)
- FLASH FURNITURE Black Rattan Indoor-Outdoor Stack Chair (TLH-037-BK-GG)
- AMERICAN TIME Clock, Silver Case, Analog, 16-1/4" W, 48V (PE64AGPD304)
- LIVABLISS Monte Carlo MNC-2314 Machine Crafted Area Rug (MNC2314-2773)
- ECOTEX Enhanced Polymer Rectangular Chair Mat for Carpets up to 3/8" - 39" x 48" (FRECO113948EP)
- ECOTEX Polypropylene Rectangular Anti Slip Chair Mat for Hard Floors - 29" x 46" (NCMFLLAC0001)
- ECOTEX Polypropylene Rectangular Foldable Chair Mat for Carpets - 45" x 53" (NCMFLLGC0003)
- ECOTEX Enhanced Polymer Rectangular with Lip Chair Mat for Hard Floors, 36in x 48in (FCECO123648LP)
- ECOTEX Polypropylene Rectangular Chair Mat for Carpets - 30" x 47" (FC113047LEC)
- ECOTEX Enhanced Polymer Lipped Chair Mat for Carpets up to 3/8in, 48in x 60in (FRECO114860LP)
- ALECO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (122083)
- Ecotex Chair Mats