Shop All Chair Mats
Ecotex
Polypropylene Rectangular Anti Slip Chair Mat for Hard Floors - 30" x 47"
Mfr # FC123047HEC
Zoro # G306587400
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 47 in
- Length 30 in
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecotex
- MFR # FC123047HEC
- Zoro # G306587400
- UPC # 841776100354
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Width | 47 in |
Length | 30 in |
Details
Item | Chair Mat |
Color | White |
Thickness | 0.07 in |
Material | Polypropylene |
Description
Floortex Ecotex Revolutionmat Polypropylene, Rigid top surface with low roll resistance for a "easy-glide" chair movement. Ecotex polypropylene mats are guaranteed not to crack, chip, cup or shatter under normal use and correct application. Compatible with under floor heating systems. Not sensitive to alkali-based cleaning products used at their manufacturer-recommended concentrations. Quickly unfolds for instant use. Also ideal for easy storage and lifting when cleaning of flooring underneath. Easy and effective recycling properties for end-of-life re-use. Odorless and toxin free. BPA, PVC, tin, lead and cadmium free. Manufactured to ISO-9001:2000, EN 425:2002 and EN 423:2001 standards.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Pur 65W Queen Murphy Bed in rustic brown (26184-000009)
- SAFCO Book Cart, Double-Sided, Black (5335BL)
- ZIPPO Gift Kit RegularLighter NOT Included (50R)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Warm Blue (1300)
- ECOTEX Polypropylene Rectangular Chair Mat for Carpets - 30" x 47" (FC113047LEC)
- ECOTEX Enhanced Polymer Rectangular with Lip Chair Mat for Hard Floors, 36in x 48in (FCECO123648LP)
- ECOTEX Polypropylene Rectangular Chair Mat for Carpets - 29" x 46" (NCMFLLGC0001)
- ECOTEX Polypropylene Rectangular Anti Slip Chair Mat for Hard Floors - 29" x 46" (NCMFLLAC0001)
- ECOTEX Enhanced Polymer Lipped Chair Mat for Carpets up to 3/8in, 48in x 60in (FRECO114860LP)
- ECOTEX Polypropylene Rectangular Foldable Chair Mat for Carpets - 45" x 53" (NCMFLLGC0003)
- FLOORTEX Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet (FR1115226LV)
- Ecotex Chair Mats