Shop All Chair Mats
Ecotex
Polypropylene Rectangular Anti Slip Chair Mat for Hard Floors - 29" x 46"
Mfr # NCMFLLAC0001
Zoro # G306587523
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 29 in
- Material Polypropylene
- Length 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecotex
- MFR # NCMFLLAC0001
- Zoro # G306587523
- UPC # 841776105878
- Country of Origin Israel
- Category Chair Mats
Dimensions
Width | 29 in |
Length | 46 in |
Details
Item | Chair Mat |
Color | White |
Thickness | 0.07 in |
Material | Polypropylene |
Description
Floortex Ecotex Revolutionmat Polypropylene, Rigid top surface with low roll resistance for a "easy-glide" chair movement. Ecotex polypropylene mats are guaranteed not to crack, chip, cup or shatter under normal use and correct application. Compatible with under floor heating systems. Not sensitive to alkali-based cleaning products used at their manufacturer-recommended concentrations. Quickly unfolds for instant use. Also ideal for easy storage and lifting when cleaning of flooring underneath. Easy and effective recycling properties for end-of-life re-use. Odorless and toxin free. BPA, PVC, tin, lead and cadmium free. Manufactured to ISO-9001:2000, EN 425:2002 and EN 423:2001 standards.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Viennese Sideboard, White (100652)
- WESTCLOX Westclox 8160368 73004P 15.5 in. Wood Grain Wall Clock (8160368)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501-BLK)
- HIRSH 15" W 2 Drawer Desk Pedestal, Black (19308)
- ECOTEX Polypropylene Rectangular Chair Mat for Carpets - 29" x 46" (NCMFLLGC0001)
- ECOTEX Enhanced Polymer Rectangular with Lip Chair Mat for Hard Floors, 36in x 48in (FCECO123648LP)
- ECOTEX Polypropylene Rectangular Chair Mat for Carpets - 30" x 47" (FC113047LEC)
- ECOTEX Enhanced Polymer Lipped Chair Mat for Carpets up to 3/8in, 48in x 60in (FRECO114860LP)
- ECOTEX Polypropylene Rectangular Anti Slip Chair Mat for Hard Floors - 30" x 47" (FC123047HEC)
- ECOTEX Enhanced Polymer Rectangular Chair Mat for Carpets up to 3/8" - 39" x 48" (FRECO113948EP)
- ANJI MOUNTAIN Anji Mountain Bamboo Chairmat & Rug AMB24006W in. x 52 ft. 4 ft. Wide Slat DARK CHERRY Bamboo roll-Up Chair Mat 8mm thick…with tongue…natural latex backing (AMB24006W)
- Ecotex Chair Mats