Shop All Chair Mats
Ecotex
Enhanced Polymer Rectangular with Lip Chair Mat for Hard Floors, 36in x 48in
Mfr # FCECO123648LP
Zoro # G409015787
$59.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 0.075 in
- For Use In For use on hard floors including; vinyl, hardwood, laminate, stone, wood, tiles and concrete flooring
- Material Enhanced Polymer
- Weight 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecotex
- MFR # FCECO123648LP
- Zoro # G409015787
- UPC # 841776100569
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Width | 48 in |
Length | 36 in |
Details
Color | Clear |
Thickness | 0.075 in |
For Use In | For use on hard floors including; vinyl, hardwood, laminate, stone, wood, tiles and concrete flooring |
Material | Enhanced Polymer |
Weight | 4.75 |
Capacity | 250 lb |
Application | Small, Medium or Large Computer Desk Space |
Description
The Floortex Ecotex Evolutionmat is one of the top of the range plastic chair mats Floortex offer and also has the benefit of many green credentials. Manufactured from enhanced polymer which contains up to 50% recycled material and is 100% recyclable. The Evolutionmat protects your flooring from damage and helps reduce your carbon footprint. Chair mats have an added benefit of making your work space more ergonomic helping take strain off of the legs and back. Smooth back for hard floors. Not suitable for carpeted flooring.
- •Provides ergonomic benefits for chair user by providing easy glide movement and reduced leg fatigue
- •Protection against spillages and damage to flooring caused by chair casters, helping keep under and around your computer workspace tidy
- •Made from up to 50% recycled plastic, 100% PVC free. Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources and 100% recyclable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Heinrich Hofmann 'Christ at Thirty-Three' Canvas Art, 14x19 (ALI10067-C1419GG)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Loop, TweedSeat, B317Series (B317-BK)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (K12-42DP-C2P-2)
- MANHATTAN COMFORT Mulberry 35.9" Open Double Hanging Wardrobe Closet in Tatiana Midnight Blue (161GMC4)
- ECOTEX Enhanced Polymer Lipped Chair Mat for Carpets up to 3/8in, 48in x 60in (FRECO114860LP)
- ECOTEX Polypropylene Rectangular Anti Slip Chair Mat for Hard Floors - 30" x 47" (FC123047HEC)
- ECOTEX Polypropylene Rectangular Foldable Chair Mat for Carpets - 45" x 53" (NCMFLLGC0003)
- ECOTEX Polypropylene Rectangular Chair Mat for Carpets - 29" x 46" (NCMFLLGC0001)
- ECOTEX Polypropylene Rectangular Chair Mat for Carpets - 30" x 47" (FC113047LEC)
- ECOTEX Polypropylene Rectangular Foldable Chair Mat for Carpets - 35" x 46" (NCMFLLGC0002)
- FLOORTEX Chair Mat 47"x35", Traditional Lip Shape, Clear, for Carpet (FC118927LR)
- Ecotex Chair Mats