Shop All Chair Mats
Ecotex
Enhanced Polymer Rectangular Chair Mat for Carpets up to 3/8" - 39" x 48"
Mfr # FRECO113948EP
Zoro # G406587508
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 0.087 in
- Length 39 in
- Material Enhanced Polymer
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecotex
- MFR # FRECO113948EP
- Zoro # G406587508
- UPC # 874951000422
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Length | 39 in |
Width | 48 in |
Details
Item | Chair Mat |
Color | Clear |
Thickness | 0.087 in |
Material | Enhanced Polymer |
Description
The Floortex Ecotex Evolutionmat is one of the top of the range plastic chair mats Floortex offer and also has the benefit of many green credentials. Manufactured from enhanced polymer which contains up to 50% recycled material and is 100% recyclable. The Evolutionmat protects your flooring from damage and helps reduce your carbon footprint. Chair mats have an added benefit of making your work space more ergonomic helping take strain off of the legs and back. Gripper back for standard pile carpets. Not suitable for hardwood, laminate, vinyl, or wood flooring.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CRAFT PRODUCTS Master Products 966RS3G Catalog Rack Starter Set 6in Capacity 8 to 18 x 8-1/4 (966RS3G)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Off White and Nature (102GMC3)
- BOSS Slate GrayChair, 26"L31"H, Fixed, FabricSeat, ModernSeries (B9545DW-SG)
- BESTAR Orion 104W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (105W), White & Walnut Grey (116889-000017)
- ECOTEX Enhanced Polymer Lipped Chair Mat for Carpets up to 3/8in, 48in x 60in (FRECO114860LP)
- ECOTEX Polypropylene Rectangular Anti Slip Chair Mat for Hard Floors - 29" x 46" (NCMFLLAC0001)
- ECOTEX Enhanced Polymer Rectangular with Lip Chair Mat for Hard Floors, 36in x 48in (FCECO123648LP)
- ECOTEX Polypropylene Rectangular Foldable Chair Mat for Carpets - 45" x 53" (NCMFLLGC0003)
- ECOTEX Polypropylene Rectangular Chair Mat for Carpets - 29" x 46" (NCMFLLGC0001)
- ECOTEX Polypropylene Rectangular Chair Mat for Carpets - 30" x 47" (FC113047LEC)
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL75)
- Ecotex Chair Mats