Shop All Air Freshener Dispensers
Ecosorb
Stationary Odor Machine
Mfr # A1130BA01
Zoro # G2782267
Free Shipping & Returns
$8,398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Mounting Surface
- Coverage 10,000 cu ft
- Refill Type Bottle
- Dispensing Method Fan
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecosorb
- MFR # A1130BA01
- Zoro # G2782267
- Country of Origin United States
- Category Air Freshener Dispensers
Dimensions
Width | 24 in |
Length | 16 in |
Height | 48 in |
Depth | 16 in |
Details
Item | Stationary Odor Machine |
Dispenser Mounting | Surface |
Coverage | 10,000 cu ft |
Refill Type | Bottle |
Dispensing Method | Fan |
Cleaner Form | Liquid |
Fragrance | Dispenser Only |
Dispenser Includes | Dispenser Only |
Features | Efective in Dumpster Rooms, Compactor Rooms, Trash Chutes, Loading Docks, Septic Systems and Grease Traps. |
Refill Life | 30 day |
Product Series | Fresh Wave IAQ |
Cleaner Chemical Product Grouping | Air Freshener Dispenser |
Item - Air Freshener Dispensers | Stationary Odor Machine |
Scent Release Settings | Adjustable Intensity |
Includes | Blower: 130CFM Free Air and 12 ft. Power Cord Attached At The Service Elbow, Variable (High-Low) |
Power Method | 115V/1P/60 Hz |
Color | Blue |
Basic Power Source | Electric |
Air Freshener Form | Liquid |
Includes Batteries | No |
Description
Stationary Odor Machine, Blue, Cleaner Chemical Product Grouping Air Freshener Dispenser, Fresh Wave IAQ, Dispenser Mounting Surface, Refill Type Bottle, Coverage 10,000 cu ft, Scent Release Settings Adjustable Intensity, Dispensing Method Fan, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 30 day, Electric, Includes Batteries No, Height 48 in, Width 24 in, Includes Blower: 130CFM Free Air and 12 ft. Power Cord Attached At The Service Elbow, Variable (High-Low)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMIQUE Bathroom Cleaner Original Gel Formula 32 oz 2PK (KRC7GEL322pack)
- BOARDWALK Fresh Scent Air Freshener, 32 oz Bottle (BWK4824EA)
- REMCO Vikan High-Low Brush- Medium, Blue (70473)
- RUBBERMAID COMMERCIAL 17" Pad Holder, Gray, Yellow, Aluminum (FGQ56000YL00)
- TIMEMIST Air Freshener Dispenser, Adj Settings, Flex Prog BK, PK 6 (TMS1047811CT)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, White, 4-5/16"L, Wall (1793535)
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, AIRFRS, CONTINUOUS PK (KCC92620CT)
- F MATIC Gloss Mini Passive Air Dispenser, Black Sample (SAMPLE-F1-100B-N)
- TOUGH GUY Air Freshener Dis, Spiced Apple, PK2 (11U431)
- ALPINE INDUSTRIES Air Freshener Tower Holder, Black (ALP4555-H-BLA-8pk)
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Base, PK2 (FDB-01-2)
- Ecosorb Air Freshener Dispensers