Shop All Insect Killers
Ecosmart
Wasp and Hornet Killer 9 oz., PK2
Mfr # ECSM-33530-01EC
Zoro # G7619998
product price: $23.79
/pk 2, $11.90/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.38
- Width (In.) 2.38
- Material Essential Oil
- Height (In.) 8.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecosmart
- MFR # ECSM-33530-01EC
- Zoro # G7619998
- UPC # 10895591001720
- Country of Origin United States
- Category Insect Killers
Dimensions
Overall Length | 2.38 |
Width (In.) | 2.38 |
Height (In.) | 8.00 |
Details
Item | Wasp and Hornet Killer 9 oz.,PK6 |
Material | Essential Oil |
Description
ecoSMART Wasp and Hornet Killer 9 oz. is effective on wasps, hornets, yellow jackets and other listed pests. Fast acting - kills by contact. Safe to use around children and pets. All ecoSMART products are made from patented blends of essential oils.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Lens-Headlight Rh (931-12657A)
- EMSCO GROUP ESP Snow Cruiser Plastic Toboggan 48 in. (1056/123)
- AFTERMARKET PULL START STARTER RECOIL Fits Honda GX240 GX270 8 9HP GENERATOR 28400-ZE2-W01ZA (ELS60-0463)
- RAID 11 Oz. Aerosol Spray House & Garden Insect Killer (76410)
- ECOSMART Home Pest Control 64 oz. (ECSM-33526-01EC)
- ECOSMART Ecosmart 33129 Organic Mosquito Fogger 14-Ounce (SPK-1652684)
- ECOSMART Insect Killer Granules 10lbs (ECSM-33631-01EC)
- ECOSMART Insect Killer RTS 32 oz. (ECSM-33627-01EC)
- ECOSMART Mosquito and Tick Hose End 32 oz. (ECSM-33725-01EC)
- ECOSMART Wasp and Hornet Killer 14 oz., PK2 (ECSM-33529-01EC)
- SEVIN GardenTech Dust Insect Killer 3 lb (100539964)
- Ecosmart Insect Killers