Shop All Insect Killers
Ecosmart
Wasp and Hornet Killer 14 oz., PK2
Mfr # ECSM-33529-01EC
Zoro # G7620296
product price: $34.65
/pk 2, $17.33/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2.60
- Material Essential Oil
- Height (In.) 9.50
- Overall Length 2.60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecosmart
- MFR # ECSM-33529-01EC
- Zoro # G7620296
- UPC # 20895591001024
- Country of Origin United States
- Category Insect Killers
Dimensions
Width (In.) | 2.60 |
Height (In.) | 9.50 |
Overall Length | 2.60 |
Details
Item | Wasp and Hornet Killer 14 oz.,PK6 |
Material | Essential Oil |
Description
ecoSMART Wasp and Hornet Killer 14 oz. is effective on wasps, hornets, yellow jackets and other listed pests. Fast acting - kills by contact. Safe to use around children and pets. All ecoSMART products are made from patented blends of essential oils.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Manure Hook, Straight Handle, 60in.LHandle (75212GR)
- BUFFALO OUTDOORS Pop-Up 9.5 ft. x 9.5 ft. Canopy Picnic Shelter (PUC10)
- LOGO BRANDS Philadelphia Phillies Flipside Powder Coat Coolie (522-SCOOLP-34)
- THE OUTDOOR PLUS 20 x 40 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-2040)
- ECOSMART Ecosmart 33129 Organic Mosquito Fogger 14-Ounce (SPK-1652684)
- ECOSMART Flying Insect Killer 14 oz., PK2 (ECSM-33525-01EC)
- ECOSMART Eco Home Pest Cntrl 24Oz (33507)
- ECOSMART Insect Killer Granules 10lbs (ECSM-33631-01EC)
- ECOSMART Home Pest Control 64 oz. (ECSM-33526-01EC)
- ECOSMART Ant and Roach Killer 14 oz., PK2 (ECSM-33520-01EC)
- PF HARRIS P.F. Harris Manufacturing 841510 32 oz Bed Bug Killer (841510)
- Ecosmart Insect Killers