Shop All Insect Killers
Ecosmart
Flying Insect Killer 14 oz., PK2
Mfr # ECSM-33525-01EC
Zoro # G7619492
product price: $28.85
/pk 2, $14.43/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Essential Oil
- Overall Length 2.60
- Width (In.) 2.60
- Height (In.) 9.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecosmart
- MFR # ECSM-33525-01EC
- Zoro # G7619492
- UPC # 20895591001017
- Country of Origin United States
- Category Insect Killers
Dimensions
Overall Length | 2.60 |
Width (In.) | 2.60 |
Height (In.) | 9.50 |
Details
Item | Flying Insect Killer 14 oz.,PK6 |
Material | Essential Oil |
Description
ecoSMART Flying Insect Killer 14 oz. is effective on flies, gnats, mosquitoes, moths and other listed pests. Fast acting - kills by contact. Safe to use around children and pets. All ecoSMART products are made from patented blends of essential oils.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Weedr 2 Prg Extd Reach W/Grip (GT 3254)
- STENS Tire Plug Kit For Contains 6 Perma Strip Plugs, Inserting Needle; 752-147 (752-147)
- NORTH STATES INDUSTRIES GATE PET ADJUSTABLE 26""H (8625)
- MAG 1 Mag 1 7002867 32 oz Chainsaw Bar & Chain Oil - Case of 6 (7002867)
- ECOSMART Insect Killer Granules 10lbs (ECSM-33631-01EC)
- ECOSMART Insect Killer RTS 32 oz. (ECSM-33627-01EC)
- ECOSMART Ant and Roach Killer 14 oz., PK2 (ECSM-33520-01EC)
- ECOSMART Mosquito and Tick Hose End 32 oz. (ECSM-33725-01EC)
- ECOSMART Ecosmart 33129 Organic Mosquito Fogger 14-Ounce (SPK-1652684)
- ECOSMART Eco Home Pest Cntrl 24Oz (33507)
- SYNGENTA Advion Ant Bait Arena, 12x1.98gm (68662)
- Ecosmart Insect Killers