Shop All Insect Killers
Ecosmart
Fire Ant Killer Mound Drench 32 oz hose end sprayer
Mfr # ECSM-35023-01EC
Zoro # G707141546
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Essential Oil
- Overall Length 2.88
- Width (In.) 6.25
- Height (In.) 11.10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecosmart
- MFR # ECSM-35023-01EC
- Zoro # G707141546
- UPC # 87508231372
- Country of Origin United States
- Category Insect Killers
Dimensions
Overall Length | 2.88 |
Width (In.) | 6.25 |
Height (In.) | 11.10 |
Details
Material | Essential Oil |
Description
Botanical insecticide, kills by contact, Targets Ants, not people or pets, environmentally safe, easy to use Connect to hose and sprayer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-B-GONE SCARE EYE DIVERTERS 5PK (MMSED-5)
- MIDWEST RAKE Straight Lute, 24", 82", Gusset (56026)
- MTD Fuel Tank Asm Bkp (753-05715)
- DEWALT 60V PREMIUM BLOWER (BARE) (DCBL777B)
- ECOSMART Flying Insect Killer 14 oz., PK2 (ECSM-33525-01EC)
- ECOSMART Insect Killer Granules 10lbs (ECSM-33631-01EC)
- ECOSMART Wasp and Hornet Killer 14 oz., PK2 (ECSM-33529-01EC)
- ECOSMART Ant and Roach Killer 14 oz., PK2 (ECSM-33520-01EC)
- ECOSMART Mosquito and Tick Hose End 32 oz. (ECSM-33725-01EC)
- ECOSMART Ecosmart 33129 Organic Mosquito Fogger 14-Ounce (SPK-1652684)
- ORANGE GUARD Orange Guard Gallon (101)
- Ecosmart Insect Killers