Shop All Insect Killers
Ecosmart
Ant and Roach Killer 14 oz., PK2
Mfr # ECSM-33520-01EC
Zoro # G7619754
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 2.60
- Overall Length 2.60
- Material Essential Oil
- Height (In.) 9.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecosmart
- MFR # ECSM-33520-01EC
- Zoro # G7619754
- UPC # 20895591001000
- Country of Origin United States
- Category Insect Killers
Dimensions
Width (In.) | 2.60 |
Overall Length | 2.60 |
Height (In.) | 9.50 |
Details
Item | Ant and Roach Killer 14 oz.,PK6 |
Material | Essential Oil |
Description
ecoSMART Ant and Roach Killer 14 oz. kills ants, carpenter ants, cockroaches, crickets, pill bugs, silverfish, spiders and other crawling insects on contact. Unlike other insecticides, it is made from organic plant oils and kills bugs naturally to better protect your family. Plus, there’s no pesticide residue. It’s safe. It’s effective. It’s smart. Naturally. Safe to use around children and pets. All ecoSMART products are made from patented blends of essential oils.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 30 ft x 30 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-3030-A)
- OREGON Mower Blade (94-043)
- E-Z UP Instant Shelter Sidewall, Speed Shelter, 1 (SWSPSPRO3FXT12SG)
- DB ELECTRICAL Steering Wheel 18" for Case International Tractor - 60070D (1704-1017)
- ECOSMART Mosquito and Tick Hose End 32 oz. (ECSM-33725-01EC)
- ECOSMART Flying Insect Killer 14 oz., PK2 (ECSM-33525-01EC)
- ECOSMART Wasp and Hornet Killer 14 oz., PK2 (ECSM-33529-01EC)
- ECOSMART Insect Killer RTS 32 oz. (ECSM-33627-01EC)
- ECOSMART Home Pest Control 64 oz. (ECSM-33526-01EC)
- ECOSMART Ecosmart 33129 Organic Mosquito Fogger 14-Ounce (SPK-1652684)
- BAYER Maxforce FC Select Roach Gel (30gm) (79434820)
- Ecosmart Insect Killers