Shop All Trash Bags
Ecosafe-6400
8 gal Trash Bags, 25 in x 21 in, 480 PK
Mfr # HB2125-6
Zoro # G0913182
product price: $108.99
/pk 480, $0.23/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 gal
- Size 25 in x 21 in
- Width 25 in
- Bags Per Roll 480
- Bag Product Grouping Biodegradable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecosafe-6400
- MFR # HB2125-6
- Zoro # G0913182
- UPC # 678526212506
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 25 in x 21 in |
Width | 25 in |
Height | 21 in |
Details
Capacity | 8 gal |
Item | Trash Bags |
Bags Per Roll | 480 |
Bag Product Grouping | Biodegradable |
Description
Item Bag,Compostable,8 gal.,21 x 25 In.,PK480, Package Quantity 480
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Organic Mum Scent Liquid Hand Soap 12.5 oz (70046)
- MRS. MEYERS CLEAN DAY 12.5 fl oz (369.7 mL) Hand Soap 6 PK (SJN651311CT)
- TOUGH GUY Scrubbing Pad, Green, Size 11", Round, PK5 (402W26)
- RUBBERMAID COMMERCIAL Dolly For 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container (FG264000BLA)
- ECOSAFE-6400 64 gal Trash Bags, 48 in x 60 in, Extra Heavy-Duty, 0.85 mil, Green, 60 PK (HB4860-8)
- ECOSAFE-6400 55 gal Trash Bags, 42 in x 48 in, Extra Heavy-Duty, 0.85 mil, Green, 80 PK (HB4248-8)
- ECOSAFE-6400 45 gal Trash Bags, 39 in x 30 in, 135 PK (HB3039-8)
- ECOSAFE-6400 13 gal Trash Bags, 24 in x 32 in, Heavy-Duty, 0.6 mil, Green, 288 PK (HB2432-6)
- ECOSAFE-6400 45 gal Compostable Trash Bag 30 x 39", 96PK (HB3039-11)
- ECOSAFE-6400 96 gal Trash Bags, 60 in x 54 in, 60 PK (HB5460-85)
- GLAD 20 gal Trash Bags, L, White, 30 PK (CLO78913)
- Ecosafe-6400 Trash Bags