Shop All Trash Bags
Ecosafe-6400
7 gal Trash Bags, 22 in x 20 in, 600 PK
Mfr # HB2022-6
Zoro # G0913225
product price: $113.99
/pk 600, $0.19/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7 gal
- Size 22 in x 20 in
- Height 20 in
- Bag Product Grouping Biodegradable
- Bags Per Roll 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecosafe-6400
- MFR # HB2022-6
- Zoro # G0913225
- UPC # 678526202200
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 22 in x 20 in |
Height | 20 in |
Width | 22 in |
Details
Capacity | 7 gal |
Item | Trash Bags |
Bag Product Grouping | Biodegradable |
Bags Per Roll | 600 |
Description
Item Bag,Compostable,7 gal.,20 x 22 In.,PK600, Package Quantity 600
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaners & Detergents, 128 oz Fresh, 4 PK (35420)
- LYSOL Lemon Scent All Purpose Cleaner Liquid 32 oz (1920075352)
- BOBRICK Foam Soap Dispenser (26627)
- KIMBERLY-CLARK PROFESSIONAL Green Certified Foam Hand Soap, 1.0 L Refills for Compatible Scott Manual Dispensers (6 Bottles) (91565)
- ECOSAFE-6400 20 gal Trash Bags, 26 in x 36 in, Extra Heavy-Duty, 0.85 mil, Green, 165 PK (HB2636-8)
- ECOSAFE-6400 45 gal Compostable Trash Bag 30 x 39", 96PK (HB3039-11)
- ECOSAFE-6400 8 gal Trash Bags, 25 in x 21 in, 480 PK (HB2125-6)
- ECOSAFE-6400 45 gal Trash Bags, 39 in x 55 in, Extra Heavy-Duty, 0.85 mil, Green, 80 PK (HB3955-8)
- ECOSAFE-6400 45 gal Trash Bags, 39 in x 30 in, 135 PK (HB3039-8)
- ECOSAFE-6400 55 gal Trash Bags, 42 in x 48 in, Extra Heavy-Duty, 0.85 mil, Green, 80 PK (HB4248-8)
- WEBSTER INDUSTRIES Platinum, CAN LINERS, 60 GAL, 1.55 MIL, 39in X 56in, GRAY, 25PK (PLA5525)
- Ecosafe-6400 Trash Bags